Shop All Pressure Washer Parts
A.R. North America
AR Blue Clean 1024263 BC383HS-X OEM Branded 2000 Electric 1.7 gal per Minute Pressure Washer
Mfr # 1024263
Zoro # G504109077
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand A.R. North America
- MFR # 1024263
- Zoro # G504109077
- UPC # 192216149779
- Country of Origin China
- Category Pressure Washer Parts
Description
BC383HS-X OEM Branded 2000 Electric 1.7 gal per Minute Pressure Washer
AR Blue Clean products are supported by the power of experience; almost sixty years of it have developed our reputation as the best in the industry. We have the right solution for every type of cleaning need: driveways, garage floors, grills, gutters, patios, outdoor furniture, vehicles and more.
Features- SawTooth point design for fast starts and no predrilling
- Trigger gun with safety lock system
- 20's super soft HP hose with strap and dedicted storage hook
- 35' power cord wtih auto reset GFCI
- 3 axial stainless steel pistons wobble-plate pump with aluminium head
- Large wheels for easy mobility over rough terrain
- Hose Diameter: 1/4"
- Hose Length: 20 feet
- Depth: 15.3"
- Height: 22.8"
- Wheel Diameter: 5.9"
- Maximum Flow Rate: 1.7 gal per Minute
- Maximum Pressure: 2000 lbs per square inch
- Water Type: Cold Water
- Weight: 25.04 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Nozzle (18-0040)
- FABRICATION ENTERPRISES CanDo® PRO® Hand Exerciser, Blue, Heavy (10-0838)
- BLACK FLAG Zapper Bulb Rplc Wht 40W (75022)
- WEBER Weber 12 TBrush (6277)
- A.R. NORTH AMERICA High/Low Variable Nozzle, 1.25 (0204008040)
- A.R. NORTH AMERICA Pump, 2.5/2400, w/EZ START (23027)
- A.R. NORTH AMERICA Filter, SS, 1/4"QCx1/4"M (85.211.007)
- A.R. NORTH AMERICA Valve Kit, Caps, O-Rings RSV (AR42762)
- A.R. NORTH AMERICA Swivel, 90 deg. 3/8" (0212006260)
- A.R. NORTH AMERICA Valve Kit (AR1864)
- ZORO SELECT Quick Coupling, 1/4 (M) x 22mm (1MDL2)
- A.R. North America Pressure Washer Parts