Shop All Pressure Washer Nozzles
A.R. Blue Clean
Turbo Nozzle, Brass, 5800 psi, Size 12
Mfr # ROTOJET400-12
Zoro # G8626466
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 1/4 in (F)NPT
- Orifice Size 1.2 mm
- Max. Pressure 5,800 psi
- GPM @ 1000 PSI 6 gpm
- Nozzle Size 12
Product Information
- Brand A.R. Blue Clean
- MFR # ROTOJET400-12
- Zoro # G8626466
- Country of Origin Italy
- Category Pressure Washer Nozzles
Dimensions
Orifice Size | 1.2 mm |
Nozzle Size | 12 |
Details
Inlet | 1/4 in (F)NPT |
Max. Pressure | 5,800 psi |
GPM @ 1000 PSI | 6 gpm |
Item | Turbo Nozzle |
GPM @ 3000 PSI | 10.3 gpm |
GPM @ 800 PSI | 5.3 gpm |
GPM @ 2000 PSI | 8.4 gpm |
GPM @ 5000 PSI | 13.4 gpm |
Material | Brass |
GPM @ 2500 PSI | 9.4 gpm |
Max. Fluid Temp. | 200 Degrees F |
GPM @ 1500 PSI | 7.3 gpm |
GPM @ 3500 PSI | 11.2 gpm |
Nozzle Spray Angle | 15 Degrees |
GPM @ 4000 PSI | 12 gpm |
Description
Turbo Nozzle, Nozzle Size 12, Max. Pressure 5,800 psi, Max. Fluid Temp. 200 Degrees F, Inlet 1/4 in (F)NPT, Material Brass, Orifice Size 1.2 mm, Nozzle Spray Angle 15 Degrees , GPM @ 800 PSI 5.3 gpm, GPM @ 1000 PSI 6 gpm, GPM @ 1500 PSI 7.3 gpm, GPM @ 2000 PSI 8.4 gpm, GPM @ 2500 PSI 9.4 gpm, GPM @ 3000 PSI 10.3 gpm, GPM @ 3500 PSI 11.2 gpm, GPM @ 4000 PSI 12 gpm, GPM @ 5000 PSI 13.4 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Feed Scoop Plstc Red 3Qt (150408)
- SWISHER Blade-22 (9005)
- AFTERMARKET Starter (3084981)
- A & I PRODUCTS SPINDLE ASSY, GRASSHOPPER 623782 9" x9" x8" (A-B1GH04)
- A.R. BLUE CLEAN Turbo Nozzle, Brass, 5800 psi, Size 10 (ROTOJET400-10)
- A.R. NORTH AMERICA Quick Connect Nozzle, Red (85.201.065A)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m, Ceramic (UAS1/4-15-035)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m, Ceramic (UAS1/4-25-045)
- A.R. NORTH AMERICA Quick Connect Nozzle, White (SAQCMEG-4012)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-15035)
- APACHE Pressure Washer Spray Tip, 40 4.0 QD (99023783)
- A.R. Blue Clean Pressure Washer Nozzles