Shop All Pressure Washer Parts
A.R. Blue Clean
Swivel, 4060 psi, 3/8 in. NPT
Mfr # CW212210
Zoro # G9040622
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 3/8 in NPT
- Material Stainless Steel
- Max. Pressure 4,060 psi
- Dimensions 2-1/2" L x 1-3/4" dia.
- For Use With High Pressure Pumps
Product Information
- Brand A.R. Blue Clean
- MFR # CW212210
- Zoro # G9040622
- Country of Origin Italy
- Category Pressure Washer Parts
Dimensions
Dimensions | 2-1/2" L x 1-3/4" dia. |
Details
Item | Swivel |
Inlet | 3/8 in NPT |
Material | Stainless Steel |
Max. Pressure | 4,060 psi |
For Use With | High Pressure Pumps |
Includes | Swivel |
Max. Fluid Temp. | 302 Degrees F |
Max. Flow | 12 gpm |
Description
Swivel, Inlet 3/8 in NPT, Material Stainless Steel, Max. Pressure 4,060 psi, Max. Fluid Temp. 302 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO 24" Gas Chain Saw (CS-620P-24)
- ZORO SELECT Full Size Chest Cooler, 60 qt., Red (4AAP7)
- BRIGGS & STRATTON Hex Screw (2828635SM)
- MTD Ignition Coil 9X90 (951-15203)
- A.R. BLUE CLEAN Pressure Switch, 4060 psi, 3/8 in. NPT (PS6038)
- A.R. BLUE CLEAN Sludge Pump, 30 gpm, Pressure Washer (AR-SLUDGE)
- A.R. BLUE CLEAN Swivel, 4500 psi, 3/8 in. NPT (SW701)
- A.R. BLUE CLEAN Rotary Surface Cleaner, 14 in. L, 4000 psi (85.403.002)
- A.R. BLUE CLEAN Rotary Surface Cleaner, 60" L, 24" W (AR-ROTARY24SS)
- A.R. BLUE CLEAN Connect Coupler, 4000 psi Max. Pressure (AL-QC1/4PIVOT)
- A.R. NORTH AMERICA Nipple, 3/8Mx3/8M BSPP (9000-06-06)
- A.R. Blue Clean Pressure Washer Parts