Shop All High Pressure Spray Guns & Wands
Ar Blue Clean
Spray Gun, 7-21/64" L, 5800 psi
Mfr # ML956
Zoro # G7650058
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 21/64 in
- Max. Pressure 5,800 psi
- For Use With Chemicals, Pressure Washers
- Max. Flow 10.6 gpm
- Inlet 3/8 in FNPT
Product Information
- Brand Ar Blue Clean
- MFR # ML956
- Zoro # G7650058
- Country of Origin Italy
- Category High Pressure Spray Guns & Wands
Dimensions
Length | 7 21/64 in |
Details
Item | Spray Gun |
Max. Pressure | 5,800 psi |
For Use With | Chemicals, Pressure Washers |
Max. Flow | 10.6 gpm |
Inlet | 3/8 in FNPT |
Outlet | 1/4 in FNPT |
Material | Stainless Steel |
Max. Fluid Temp. | 320 Degrees F |
Description
Spray Gun, Length 7 21/64 in, Max. Pressure 5,800 psi, Max. Flow 10.6 gpm, Inlet 3/8 in FNPT, Outlet 1/4 in FNPT, Max. Fluid Temp. 320 Degrees F, Material Stainless Steel, For Use With Chemicals, Pressure Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Starter pulley (280439S)
- KOHLER Gas Engine, 1.437"x4.453", 27 HP (PA-CH752-3102)
- SMITHS Pack Pal Tinder Maker W/ Fire Starter (50562)
- LOGO BRANDS North Carolina Bleacher Cushion (185-71B)
- AR BLUE CLEAN Electric Power Washer Trigger Gun Replacement Kit (PW909100K)
- GENERAL PUMP Bent Double Lance, 42", 1/4" NPT (DLD42VS)
- MOSMATIC High Pressure Gun, Weep, 5000 PSI (29.134)
- HOT MAX SPRAY GUN 4000 PSI (29032)
- BRIGGS & STRATTON Wand-Adjustable (188792AGS)
- BE PRESSURE SUPPLY BE Pressure 85.206.018L Fiberglass Telescoping Wand - 6'6" - 18'L, 1/4" Hose (85.206.018L)
- BE PRESSURE SUPPLY Gun-Wand Assembly, 79" (85.205.029)
- Ar Blue Clean High Pressure Spray Guns & Wands