Shop All Pressure Washer Parts
A.R. Blue Clean
Rotary Surface Cleaner, 60" L, 24" W
Mfr # AR-ROTARY24SS
Zoro # G7649741
original price:
$1,101.43
6% off
new price: $1,025.99
/ea
Free Shipping & Returns
$1,025.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 3/8 in Quick-Disconnect Plug
- Cleaning Path 24 in
- Flow Rate 8 gpm
- Height 60 in
- Length 60 in
Product Information
- Brand A.R. Blue Clean
- MFR # AR-ROTARY24SS
- Zoro # G7649741
- UPC # 851243030244
- Country of Origin China
- Category Pressure Washer Parts
Dimensions
Height | 60 in |
Length | 60 in |
Width | 24 in |
Details
Item | Rotary Surface Cleaner |
Inlet | 3/8 in Quick-Disconnect Plug |
Cleaning Path | 24 in |
Flow Rate | 8 gpm |
Housing Material | Stainless steel |
Max. Operating Pressure | 4,000 psi |
Max. Fluid Temp. | 180 Degrees F |
Includes | (4) Non-Marking Casters, Nozzles, Nylon Brush, Quick Connect Plug, Rotary Head, Tilt Handle, Welded Stainless Steel Rotary Arm |
Description
Rotary Surface Cleaner, 24 in Cleaning Path, Max. Operating Pressure 4,000 psi, Flow Rate 8 gpm, 3/8 in Quick-Disconnect Plug Inlet, Max. Fluid Temp. 180 Degrees F, Stainless Steel Housing Material, Height 60 in, Width 24 in, Length 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Pressure Washer Hose, 1/4" ID x 50 ft. (20023547)
- HOPKINS Ice Chipper Frost Removal Head 11 Length With Rubber Grip Yellow and Black Plastic Single (14120Y)
- CAMCO Water Pressure Regulator (40055)
- BLISS HAMMOCKS 60" Wide Cotton Rope Hammock w/ Spreader Bar, S Hooks, & Chains | 450 Lbs Capacity (Natural) (BH-410)
- A.R. BLUE CLEAN Pump Saver, 16 oz., Plastic (AR64511)
- A.R. BLUE CLEAN Flow Switch, 5660 psi, 180 deg. F (MV60H)
- A.R. BLUE CLEAN Swivel, Brass, 4500 psi (SW703)
- A.R. BLUE CLEAN Rotary Surface Cleaner, 14 in. L, 4000 psi (85.403.002)
- A.R. BLUE CLEAN Flow Switch, 5660 psi, 3/8 in. NPT (MV60V)
- A.R. BLUE CLEAN Swivel, 4060 psi, 3/8 in. NPT (CW212210)
- MI-T-M Valve Kit (70-0319)
- A.R. Blue Clean Pressure Washer Parts