Shop All High Pressure Spray Guns & Wands
A.R. Blue Clean
Foam Cannon, Plastic, 5-1/4" L, 9-3/4" H
Mfr # PW4620270
Zoro # G003528522
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 1/4 in
- Type Foam Cannon
- For Use With AR Blue Clean Pressure Washers, Select Craftsman Electric Pressure Washers, Select Stanley Electric Pressure Washers
- Width 5 1/4 in
- Diameter 3.5
Product Information
- Brand A.R. Blue Clean
- MFR # PW4620270
- Zoro # G003528522
- Country of Origin China
- Category High Pressure Spray Guns & Wands
Dimensions
Length | 5 1/4 in |
Width | 5 1/4 in |
Diameter | 3.5 |
Size | 6.5 in L x 7.75 in H |
Height | 9 3/4 in |
Details
Item | Foam Cannon |
Type | Foam Cannon |
For Use With | AR Blue Clean Pressure Washers, Select Craftsman Electric Pressure Washers, Select Stanley Electric Pressure Washers |
Material | Plastic |
Fits Brand | AR Blue Clean, Craftsman, Stanley |
For Use With Mfr. Model Number | AR112, AR112S, AR114, AR116, AR117, AR118, AR118S, AR141, AR142, AR142S, AR143S-Q2, AR144S, AR145, AR165S-Q, AR240, AR240S, AR260, AR383, AR388, BC111HS, BC142HS, BC383HS, CMXTPAV1600, CMXTPAV1800, SHP1600, SHP1900 |
Application | Foaming Soap Application, Pressure Washer Accessory |
Description
Foam Cannon, For Use With Grainger Item Number 20JZ24, 20JZ25, 35HX50, 3APW1, 3APW2, 3APW3, 468C07, 61HL16, 61HL17, 786A13, For Use With Mfr. Model Number AR112, AR112S, AR114, AR116, AR117, AR118, AR118S, AR141, AR142, AR142S, AR143S-Q2, AR144S, AR145, AR165S-Q, AR240, AR240S, AR260, AR383, AR388, BC111HS, BC142HS, BC383HS, CMXTPAV1600, CMXTPAV1800, SHP1600, SHP1900, Fits Brand AR Blue Clean, Craftsman, Stanley, Foam Cannon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATT SOUTHERN 30" Taupe Wind Planter (WB3012TA)
- HUNTER SPRNKLR POPUP ADJ 4"" PRO (PROS0415A)
- MTD Engine Cvr Rear (753-05660)
- MUTUAL INDUSTRIES Heavy-Duty Diamond Link Fence, 4' X 100', Orange (14988-145-100)
- A.R. NORTH AMERICA Lance Holder, Fixed Wall (0216000060)
- GENERAL PUMP Fiberglass Giraffe Telescoping Wand, 18 (DCLTG18)
- BRIGGS & STRATTON Quick Connect Wand Kit (6205)
- ZORO SELECT Telescoping Wand, 18 Ft, Fiberglass (1MDD9)
- A.R. NORTH AMERICA Lance, w/Vari Head, 3000 psi (000014223)
- BE PRESSURE Fiberglass Telescoping Wand - 6'6 - 18'L, 1/4 Hose, (85.206.018L)
- SPEEDCLEAN Spray Wand, Right Angle, Use with 29JA08 (SC-WWSS-HF)
- A.R. Blue Clean High Pressure Spray Guns & Wands