Shop All Wall Hydrants
Aquor Water Systems
Frostproof Wall Hydrant, 6"
Mfr # HH006-B
Zoro # G7720146
original price:
$168.08
51% off
new price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2" FNPT
- Outlet Size 3/4"
- Body Material Stainless Steel
- Recommended Wall Opening 1-1/2 in dia
- Wall Thickness 6 in
Product Information
- Brand Aquor Water Systems
- MFR # HH006-B
- Zoro # G7720146
- UPC # 638346587642
- Country of Origin China
- Category Wall Hydrants
Dimensions
Inlet Size | 1/2" FNPT |
Outlet Size | 3/4" |
Length | 7 41/64 in |
Details
Item | Frostproof Wall Hydrant |
Body Material | Stainless Steel |
Recommended Wall Opening | 1-1/2 in dia |
Wall Thickness | 6 in |
Max. Temp. | 140 Degrees F |
Max. Pressure | 125 psi |
Casing Material | Stainless Steel |
Description
Frostproof Wall Hydrant, Inlet Size 1/2 in FNPT, Wall Thickness 6 in, Recommended Wall Opening 1-1/2 in dia, Length 7 41/64 in, Casing Material Stainless Steel, Outlet Size 3/4 in, Max. Pressure 125 psi, Max. Temp. 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" Butt Weld End Short Tee - 304SS Unpolished (7WWW-2-1-304)
- KOHLER Turn Ceramic Valve, Replacement (GP330004)
- GROHE Universal Temperature Control Handle Sta (07627000)
- STREAMLINE 17.7 in. Solid Surface Resin Vanity Top in Glossy White (K-1207-18L)
- AQUOR WATER SYSTEMS Hose Connector, Acetal Resin, Gray (CN-S1-G)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 10" (HH010-G)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 12" (HH012-B)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 8" (HH008-B)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 4" (HH004-B)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 12" (HH012-G)
- ZURN Hydrant Key, Zinc, 3-1/4 In L (P1300-PART-13-KEY)
- Aquor Water Systems Valves