Shop All Wall Hydrants
Aquor Water Systems
Frostproof Wall Hydrant, 4"
Mfr # HH004-B
Zoro # G7720091
original price:
$107.20
23% off
new price: $81.55
/ea
Free Shipping & Returns
$81.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2" FNPT
- Outlet Size 3/4"
- Body Material Stainless Steel
- Recommended Wall Opening 1-1/2 in dia
- Max. Pressure 125 psi
Product Information
- Brand Aquor Water Systems
- MFR # HH004-B
- Zoro # G7720091
- UPC # 638346587635
- Country of Origin China
- Category Wall Hydrants
Dimensions
Inlet Size | 1/2" FNPT |
Outlet Size | 3/4" |
Length | 5 1/2 in |
Details
Item | Frostproof Wall Hydrant |
Body Material | Stainless Steel |
Recommended Wall Opening | 1-1/2 in dia |
Max. Pressure | 125 psi |
Casing Material | Stainless Steel |
Max. Temp. | 140 Degrees F |
Wall Thickness | 4 in |
Description
Frostproof Wall Hydrant, Inlet Size 1/2 in FNPT, Wall Thickness 4 in, Recommended Wall Opening 1-1/2 in dia, Length 5 1/2 in, Casing Material Stainless Steel, Outlet Size 3/4 in, Max. Pressure 125 psi, Max. Temp. 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Shower Trim Kit 7-1/2", Plastic, Chrome (9D00010001)
- VIEGA Reducer (25951)
- BECK 3" x 12" Black Pipe Nipple Sch 40 (0330049008)
- ZORO SELECT Cap, 2-1/2", 150,304, Thrd Heavy (4381030290)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 12" (HH012-B)
- AQUOR WATER SYSTEMS Hose Connector, Acetal Resin, Gray (CN-S1-G)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 10" (HH010-G)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 12" (HH012-G)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 8" (HH008-B)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 6" (HH006-B)
- WOODFORD MFG 3/4 in. Female SWT x 12 in. Freezeless Anti-Siphon Wall Hyd (65C-12)
- Aquor Water Systems Valves