Shop All Relief Valves
Aquatrol
Safety Valve, 25 psi, 2 MNPT x 2 1/2 FNPT
Mfr # 560JH1M1A1-25
Zoro # G6988088
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Product Information
- Brand Aquatrol
- MFR # 560JH1M1A1-25
- Zoro # G6988088
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Safety Valve,25 psi,2 MNPT x 2 1/2 FNPT |
Description
Safety Valve,25 psi,2 MNPT x 2 1/2 FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Outlet, SS, 1 in Pipe Size, Class 3000, NPT (4348000040)
- DIXON 2" FNPT Brass Ball Cone Check Valve (61-108)
- KOHLER PuristMulti-Function Showerhead 1.75Gpm (22170-G-SN)
- 3M FILTRATION ScaleGard Pro Replacement Crtrdg, Mdl P1, 1 gpm, 4.46" O.D., 20.72" H (5633101)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 100 psi (88A2A1M1K1-100)
- AQUATROL Adjustable Relief Valve, 1/2 In, 300 psi (69A1A1M2U1-300)
- AQUATROL Safety Relief Valve, 1/2 x 3/4, 40 psi (740DC1M1K1-40)
- AQUATROL Sfty Vlv, 400 psi, 1 MNPT x 1 FNPT Series (743DG1M2J1-400)
- AQUATROL Adjustable Relief Valve, 1In, 15psi, Bronze (69C1A1M2U1-15)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 175 psi (88B2A1M1K1-175)
- GOETZE KG PRV series 810, ASME certified, Brass, for gaseous media, 3/4 in. male NPT, 200 PSI (810sGK-20-NPT-m/-20/-FKM 200 PSI)
- Aquatrol Relief Valves