Shop All Relief Valves
Aquatrol
Safety Relief Valve, 1/4 In, 25 psi, Brass
Mfr # 130AA1M1K1-25
Zoro # G2505395
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/4"
- Outlet Size 1/4"
- Body Material Brass
- Outlet Type FNPT
- Inlet Type MNPT
Product Information
- Brand Aquatrol
- MFR # 130AA1M1K1-25
- Zoro # G2505395
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1/4" |
Outlet Size | 1/4" |
Overall Height | 2 7/8 in |
Details
Body Material | Brass |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Spring Material | 316 Stainless Steel |
Pressure Range | 0 to 200 psi |
Disc Material | Bronze |
Test Lever | Yes |
Application | Air, Gas or Steam |
Factory Set Pressure | 25 psi |
Standards | ASME Section VIII / CRN |
Temp. Range | 0 Degrees to 406 Degrees F |
Steam Capacity (Lb./Hr.) | 48 |
Seat Material | Bronze |
Description
Safety Relief Valve, Body Material Brass, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/4 in, Outlet Size 1/4 in, Factory Set Pressure 25 psi, Pressure Range 0 to 200 psi, Steam Capacity (Lb./Hr.) 48 lb/hr, Disc Material Bronze, Overall Height 2 7/8 in, Application Air, Gas or Steam, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Section VIII / CRN
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNC10)
- ZORO SELECT 3/4" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNE13)
- ZSI 3/4" P Clamp Assembly For Two Hoses Pipe or Tube Lines (T-4017S)
- ZORO SELECT Tubing, 0.402 in. ID, 1/2 in. OD, Aluminum (4NTD8)
- AQUATROL Safety Relief Valve, 1/4 In, 125 psi, Brass (130AA1M1K1-125)
- AQUATROL Safety Relief Valve, 1/4 In, 50 psi, Brass (130AA1M1K1-50)
- AQUATROL Safety Relief Valve, 1/4 In, 150 psi, Brass (130AA1M1K1-150)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 15 psi (69E1A1M2U1-15)
- AQUATROL Safety Relief Valve, 1-1/2 x 2 In, 150 psi (88E2A1M1K1-150)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 125 psi (88A2A1M1K1-125)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 175 psi (88A2A1M1K1-175)
- Aquatrol Valves