Shop All Relief Valves
Aquatrol
Safety Relief Valve, 1 x 1-1/4,300 psi
Mfr # 740EF1M1K1-300
Zoro # G6491913
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1"
- Outlet Size 1 1/4"
- Body Material Brass/Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Product Information
- Brand Aquatrol
- MFR # 740EF1M1K1-300
- Zoro # G6491913
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1" |
Outlet Size | 1 1/4" |
Overall Length | 8-1/8" |
Overall Height | 8-1/8" |
Details
Body Material | Brass/Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Spring Material | Stainless Steel |
Test Lever | Yes |
Application | Air, Gas |
Temp. Range | -320 Degrees to 406 Degrees F |
Seat Material | Brass/Stainless Steel |
Standards | ASME Section VIII / CRN |
Factory Set Pressure | 300 psi |
Disc Material | Stainless Steel |
Description
Safety Relief Valve, Body Material Brass/Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 1/4 in, Factory Set Pressure 300 psi, Disc Material Stainless Steel, Overall Height 8 1/8 in, Application Air, Gas, Overall Length 8 1/8 in, Seat Material Brass/Stainless Steel, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Section VIII / CRN
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-B14-M52-AZT-F-1T1L (VUVG-B14-M52-AZT-F-1T1L)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (EF8262H002)
- KOHLER Awaken 60" Smooth Shower Hose (98359-CP)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1 1/4 in Pipe Size (8215B060CSA)
- AQUATROL Safety Relief Valve, 1 x 1-1/4,150 psi (740EF1M1K1-150)
- AQUATROL Safety Relief Valve, 1 x 1-1/4, 15 psi (740EF1M1K1-15)
- AQUATROL Safety Relief Valve, 1 x 1-1/4, 90 psi (740EF1M1K1-90)
- AQUATROL Adjustable Relief Valve, 3/4 In, 150 psi (69B1A1M2U1-150)
- AQUATROL Sfty Vlv, 50 psi, 1 MNPT x 1 FNPT Series (743DG1M2J1-50)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 400 psi (69E1B1M2U1-400)
- A.R. NORTH AMERICA Regulating Valve, 3/8 In, 0 to 6.3 GPM (AL703)
- Aquatrol Relief Valves