Shop All Relief Valves
Aquatrol
Safety Relief Valve, 1-1/4 x 1-1/2, 90 psi
Mfr # 740FH1M1K1-90
Zoro # G6444331
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1 1/4"
- Outlet Size 1 1/2"
- Body Material Brass/Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Product Information
- Brand Aquatrol
- MFR # 740FH1M1K1-90
- Zoro # G6444331
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1 1/4" |
Outlet Size | 1 1/2" |
Overall Height | 9-1/4" |
Overall Length | 9-1/4" |
Details
Body Material | Brass/Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Factory Set Pressure | 90 psi |
Application | Air, Gas |
Temp. Range | -320 Degrees to 406 Degrees F |
Spring Material | Stainless Steel |
Standards | ASME Section VIII / CRN |
Disc Material | Stainless Steel |
Test Lever | Yes |
Seat Material | Brass/Stainless Steel |
Description
Safety Relief Valve, Body Material Brass/Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/4 in, Outlet Size 1 1/2 in, Factory Set Pressure 90 psi, Disc Material Stainless Steel, Overall Height 9 1/4 in, Application Air, Gas, Overall Length 9 1/4 in, Seat Material Brass/Stainless Steel, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Section VIII / CRN
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN Shower Curtain/Liner Wht (14652)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 10 Micron, 20 in H (155304-75)
- THRIFCO PLUMBING 1/8 Brass Mip X Mip 90 Elbow (9493150)
- MOEN CHR 6Func Mag SHWR Head (26100EP)
- AQUATROL Safety Relief Valve, 1-1/4x1-1/2,200 psi (740FH1M1K1-200)
- AQUATROL Safety Relief Valve, 2 x 2-1/2 In, 75 psi (89F2A1M2K1-75)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 250 psi (69E1A1M2U1-250)
- AQUATROL Adjustable Relief Valve, 3/4 In, 100 psi (69B1A1M2U1-100)
- AQUATROL Safety Relief Valve, 1-1/2 x 1-1/2, 60 psi (740FG1M1K1-60)
- AQUATROL Safety Relief Valve, 1/4 In, 200 psi, Brass (130AA1M1K1-200)
- KUNKLE VALVE Safety Relief Valve, 1-1/4 x 1-1/2,150psi (6010GFV01-KM0150)
- Aquatrol Valves