Shop All Relief Valves
Aquatrol
Adjustable Relief Valve, 3/4 In, 300 psi
Mfr # 69B1B1M2U1-300
Zoro # G0217253
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 3/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Product Information
- Brand Aquatrol
- MFR # 69B1B1M2U1-300
- Zoro # G0217253
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 3/4" |
Overall Height | 6" |
Details
Body Material | Bronze |
Item | Adjustable Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Disc Material | 316 Stainless Steel |
Test Lever | No |
Factory Set Pressure | 300 psi |
Seat Material | 316 Stainless Steel |
Temp. Range | 0 Degrees to 450 Degrees F |
Spring Material | 316 Stainless Steel |
Application | Liquids |
Pressure Range | 251 to 300 psi |
Description
Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 300 psi, Pressure Range 251 to 300 psi, Disc Material 316 Stainless Steel, Overall Height 6 in, Application Liquids, Seat Material 316 Stainless Steel, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES Rebuild kit for S21 series, 1" brass, buna elastomerics, AC (KS211AF02N5FG9)
- WESTBRASS Tubular 27" Cable Drive Bath Waste in Powdercoated Flat Black (D50P27TLE-62)
- NEOPERL Faucet Outlet Adapter, 13/16 in -27, 55/64 in -27 Thread Size, Acetal, Plastic (5511205)
- DELTA Cassidy Escutcheon (RP71545PNPR)
- AQUATROL Adjustable Relief Valve, 3/4 In, 100 psi (69B1B1M2U1-100)
- AQUATROL Adjustable Relief Valve, 3/4 In, 250 psi (69B1B1M2U1-250)
- AQUATROL Adjustable Relief Valve, 3/4 In, 200 psi (69B1B1M2U1-200)
- AQUATROL Adjustable Relief Valve, 1 In, 150 psi (69C1B1M2U1-150)
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 250 psi (88C2A1M1K1-250)
- AQUATROL Adjustable Relief Valve, 1 In, 100 psi (69C1A1M2U1-100)
- KUNKLE VALVE Safety Relief Valve, 2-1/2in.x2-1/2in. (0930-J01-GC-15)
- Aquatrol Relief Valves