Shop All Relief Valves
Aquatrol
Adjustable Relief Valve, 1-1/2 In, 400 psi
Mfr # 69E1B1M2U1-400
Zoro # G0217506
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1 1/2"
- Outlet Size 1 1/2"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Product Information
- Brand Aquatrol
- MFR # 69E1B1M2U1-400
- Zoro # G0217506
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1 1/2" |
Outlet Size | 1 1/2" |
Overall Height | 9 3/4 in |
Details
Body Material | Bronze |
Item | Adjustable Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Temp. Range | 0 Degrees to 450 Degrees F |
Pressure Range | 301 to 400 psi |
Factory Set Pressure | 400 psi |
Disc Material | 316 Stainless Steel |
Application | Liquids |
Spring Material | 316 Stainless Steel |
Seat Material | 316 Stainless Steel |
Test Lever | No |
Description
Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/2 in, Outlet Size 1 1/2 in, Factory Set Pressure 400 psi, Pressure Range 301 to 400 psi, Disc Material 316 Stainless Steel, Overall Height 9 3/4 in, Application Liquids, Seat Material 316 Stainless Steel, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1372941 Threshold 60.0 (1372942-01-BNK)
- SMITH-COOPER Reducing Tee, 2"x1", 125, Brz Nl (4385006090)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 120/60, DIN, Orifice Dia.: 3/16" (S301YF02V3BE1)
- CAPLUGS Flange Protector Stud Hole, PK100 (FC-150-4 FC150-41AB1)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 100 psi (69E1B1M2U1-100)
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 50 psi (88C2A1M1K1-50)
- AQUATROL Safety Valve, 75 psi, 2 MNPT x 2 FNPT (560HH1M1A1-75)
- AQUATROL Adjustable Relief Valve, 1In, 50psi, Bronze (69C1A1M2U1-50)
- AQUATROL Sfty Vlv, 150 psi, 1 1/4 MNPT x 1 1/2 FNPT (570GF1M1K1-150)
- AQUATROL Safety Relief Valve, 1/2 x 3/4,275 psi (740DC1M1K1-275)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 125psi (6010JHM01-AM-125)
- Aquatrol Relief Valves