Shop All Relief Valves
Aquatrol
Adjustable Relief Valve, 1-1/2 In, 100 psi
Mfr # 69E1B1M2U1-100
Zoro # G0217454
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1 1/2"
- Outlet Size 1 1/2"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Product Information
- Brand Aquatrol
- MFR # 69E1B1M2U1-100
- Zoro # G0217454
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1 1/2" |
Outlet Size | 1 1/2" |
Overall Height | 9 3/4 in |
Details
Body Material | Bronze |
Item | Adjustable Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Application | Liquids |
Temp. Range | 0 Degrees to 450 Degrees F |
Pressure Range | 51 to 100 psi |
Test Lever | No |
Spring Material | 316 Stainless Steel |
Factory Set Pressure | 100 psi |
Seat Material | 316 Stainless Steel |
Disc Material | 316 Stainless Steel |
Description
Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/2 in, Outlet Size 1 1/2 in, Factory Set Pressure 100 psi, Pressure Range 51 to 100 psi, Disc Material 316 Stainless Steel, Overall Height 9 3/4 in, Application Liquids, Seat Material 316 Stainless Steel, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Qwik Elbow 3X3 (QL-300)
- KOHLER Purist W-M Lav Trim, 9 90-Deg Spt, Lvr (T14414-4-AF)
- ZORO SELECT 22.5 Bend, Cast Iron, 3 in, Socket (220680)
- RHEEM-RUUD Transformer, Commercial (SP10006)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 400 psi (69E1B1M2U1-400)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 100 psi (69E1A1M2U1-100)
- AQUATROL Safety Relief Valve, 1/2 x 3/4, 40 psi (740DC1M1K1-40)
- AQUATROL Adjustable Relief Valve, 1/2 In, 400 psi (69A1B1M2U1-400)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 175 psi (89A2A1M2K1-175)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 15 psi (69E1A1M2U1-15)
- AQUATROL Adjustable Relief Valve, 1/4x1/2 In, 50psi (55AA1M2U1-50)
- Aquatrol Valves