Shop All TIG Welding Accessories
Aquasol
Socket Weld Spacer Ring, 1/16 Tx2, PK50
Mfr # SGP-2.0
Zoro # G4408467
product price: $86.49
/pk 50, $1.73/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Water Soluble Paper And Adhesive Coated Water Soluble Paper
- Paper Type Ring
- Features Compatible With Any Metal - Eliminate The Need To Pre-measure Or Guess The Size Of A Gap Opening Before Welding, Solugap(TM) Provides The 1/16 in Minimum Gap Required By Ansi 31.1, Section III, ASME, Us Navy & Military Codes. Unique 3-Point Tabs Around The Ed
- Application Socket Welding
- Resistance Properties Marine Grade Chloride Corrosion Resistance
Product Information
- Brand Aquasol
- MFR # SGP-2.0
- Zoro # G4408467
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Diameter | 1/16 Thick x 2 in |
Outside Diameter | 2 in |
Details
Item | Socket Weld Spacer Ring |
Material | Water Soluble Paper And Adhesive Coated Water Soluble Paper |
Paper Type | Ring |
Features | Compatible With Any Metal - Eliminate The Need To Pre-measure Or Guess The Size Of A Gap Opening Before Welding, Solugap(TM) Provides The 1/16 in Minimum Gap Required By Ansi 31.1, Section III, ASME, Us Navy & Military Codes. Unique 3-Point Tabs Around The Ed |
Application | Socket Welding |
Resistance Properties | Marine Grade Chloride Corrosion Resistance |
Compatible Material Type | Metal |
Water Soluble | Yes |
Thickness | 1/16 in |
Standards | ANSI 31.1, ASME, Section III, US Navy and Military Codes |
Description
Socket Weld Spacer Ring, Outside Diameter 2 in, Thickness 1/16 in, Material Water Soluble Composite Board, Compatible Material Type Metal, Features Eliminate Scribing, Hollow Center Enables Viewing During Welding, Reduce Cracked Welds, Resistance Properties Marine Grade Chloride Corrosion Resistance, Standards ANSI 31.1, ASME, Section III, US Navy and Military Codes, Water Soluble Yes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Plasma Cutter, Inverter, Spectrum 375 (907529)
- MILLER ELECTRIC Contact Tip, Pk10 (000068)
- HOT MAX Torch Kit, Propane, 500,000 BTU, Standard Valve, Economy (50100)
- RECTORSEAL Rectorseal 0356022 Nokorode Regular Paste Flux; 8 oz - Tan & Gold To Black (356022)
- AQUASOL Socket Weld Spacer Ring, 1/16 Tx1, PK50 (SGP-1.0)
- AQUASOL Socket Weld Spacer Ring, 1/8 Tx1, PK50 (SGP-1.0/2)
- AQUASOL Socket Weld Spacer Ring, 1/16 Tx1/2, PK50 (SGP-0.5)
- AQUASOL Inflatable Purge Bladder, 16 In Dia (ABLD-16)
- AQUASOL Water Soluble Paper, 15 1/2 Wx22, PK250 (ASW-60/S-22RW)
- AQUASOL Fiberglass Backing Tape, 41 Ft. (AFBT-2.5)
- MASTERCOOL Hybrid Ac Compressor Oil (92707)
- Aquasol TIG Welding Accessories