Shop All TIG Welding Accessories
Aquasol
Socket Weld Ring, 1/16 Tx1 1/2, PK50
Mfr # SGP-1.50
Zoro # G4408442
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Water Soluble Paper And Adhesive Coated Water Soluble Paper
- Paper Type Ring
- Application Socket Welding
- Features Compatible With Any Metal - Eliminate The Need To Pre-measure Or Guess The Size Of A Gap Opening Before Welding, Solugap(TM) Provides The 1/16 in Minimum Gap Required By Ansi 31.1, Section III, ASME, Us Navy & Military Codes. Unique 3-Point Tabs Around The Ed
- Resistance Properties Marine Grade Chloride Corrosion Resistance
Product Information
- Brand Aquasol
- MFR # SGP-1.50
- Zoro # G4408442
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Diameter | 1/16 Thick x 1 1/2 in |
Outside Diameter | 1 1/2 in |
Details
Item | Socket Weld Spacer Ring |
Material | Water Soluble Paper And Adhesive Coated Water Soluble Paper |
Paper Type | Ring |
Application | Socket Welding |
Features | Compatible With Any Metal - Eliminate The Need To Pre-measure Or Guess The Size Of A Gap Opening Before Welding, Solugap(TM) Provides The 1/16 in Minimum Gap Required By Ansi 31.1, Section III, ASME, Us Navy & Military Codes. Unique 3-Point Tabs Around The Ed |
Resistance Properties | Marine Grade Chloride Corrosion Resistance |
Thickness | 1/16 in |
Standards | ANSI 31.1, ASME, Section III, US Navy and Military Codes |
Compatible Material Type | Metal |
Water Soluble | Yes |
Description
Socket Weld Spacer Ring, Outside Diameter 1 1/2 in, Thickness 1/16 in, Material Water Soluble Composite Board, Compatible Material Type Metal, Features Eliminate Scribing, Hollow Center Enables Viewing During Welding, Reduce Cracked Welds, Resistance Properties Marine Grade Chloride Corrosion Resistance, Standards ANSI 31.1, ASME, Section III, US Navy and Military Codes, Water Soluble Yes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Liner Assembly 25 ft. (44-116-25)
- SIEVERT Neck Tube, 78mm, 1/10p (3501-01)
- BLUE DEMON SS Weld Wire, 1/16"x30lb. Spool (ER308LSI-063-30)
- RADNOR Contact Tip, 0.045, Miller, PK10 (RAD64002907)
- AQUASOL Inflatable Purge Bladder, 24 In Dia (ABLD-24)
- AQUASOL Fiberglass Backing Tape, 4 in. dia., Roll (AFBT-4.0-200)
- AQUASOL Fiberglass Backing Tape, 4 x 41 Ft. (AFBT-4.0)
- AQUASOL Aluminum Tape, 4x75 Ft. (EZ-ZT 4.0)
- AQUASOL Aluminum Tape, 2x75 Ft. (EZ-T 2.0)
- AQUASOL Pre-Formed Purge Dam, 2 In Dia, PK192 (EZP-2)
- AMERICAN TORCH TIP Nozzle, 53N88, PK10 (53N88)
- Aquasol TIG Welding Accessories