Shop All Arc Welder Accessories
Aquasol
Rechargeable Battery, 9V NiMH
Mfr # P-OX BATT
Zoro # G9634457
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. P-OX KIT
- Overall Width 1 in
- Features 9V NiMH Rechargeable Battery
- Overall Height 1 in
- Overall Length 2 in
Product Information
- Brand Aquasol
- MFR # P-OX BATT
- Zoro # G9634457
- Country of Origin United States
- Category Arc Welder Accessories
Dimensions
Overall Width | 1 in |
Overall Height | 1 in |
Overall Length | 2 in |
Battery Size | 9V |
Details
Item | Rechargeable Battery |
For Use With | Mfr. No. P-OX KIT |
Features | 9V NiMH Rechargeable Battery |
Battery Chemistry | NiMH |
Compatible Manufacturer Model Number | P-OX KIT |
Product Type | Rechargeable Battery |
Description
Rechargeable Battery, Product Type Rechargeable Battery, Battery Size 9V, Compatible Manufacturer Model Number P-OX KIT, Battery Chemistry NiMH, Overall Height 1 in, Overall Length 2 in, Overall Width 1 in, Standards CE Approved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD SELECT 6010 Filler Metal, 1/8, Alloy Steel, 10Lb. Box priced per pound, Gray (SE6010SEL125-10)
- ZORO SELECT Welding Umbrella, 6.6 ft. W, 7 ft, Red (22RP03)
- XTRWELD SELECT 6013 Filler Metal, 3/32, Alloy Steel, 1 lb Display Pack, Tan (SE6013093-1DP)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289807)
- AQUASOL Oxygen Monitor, LCD, 4 in.H (GP-OX KIT)
- AQUASOL Oxygen Sensor, For Mfr. No. P-OX KIT (P-OX SENSOR)
- CROWN PACKAGING Crown Packaging KE.M.05 Kerosene K-1 - 5 Gallon (208782)
- LINCOLN ELECTRIC Electrode Holder & Cable, 12.5 ft (K2374-1)
- TWECO Electrode Holder, Hold-Tite (91201010)
- LINCOLN ELECTRIC Cable Receptacle, 350A, Female, 1/0-2/0 (K1759-70)
- ZORO SELECT Electrode Holder, 300 A, Use w/Arc Welder (1UYE8)
- Aquasol Arc Welder Accessories