Shop All TIG Welding Accessories
Aquasol
Inflatable Purge Bladder, 10 In Dia
Mfr # ABLD-10
Zoro # G4408327
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane-Coated Nylon
- For Use With EZ Zone Tape
- Application MIG/TIG Welding, Purging
- Features I-Purge is the reusable, economical and long term solution for pipe purging. I-Purge Inflatable Purge Bladder System is comprised of two inflatable lightweight polyurethane-coated nylon covered dams, connected by a braided tube. Ideal for purging multiple pipes of the same diameter and fabrication applications. Available in custom sizes upon request. Suitable for standard welding applications up to 392 Degrees F or 200 Degrees C. Adjust the flow meter to approximately 10-15 CFH (5-8 LPM) initally and upwards to 30 CFH (15 LPM) during operation.
- Compatible Pipe Diameter (Maximum) 10 in
Product Information
- Brand Aquasol
- MFR # ABLD-10
- Zoro # G4408327
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Diameter | 10 in |
Compatible Pipe Diameter (Maximum) | 10 in |
Harness Length | 12 in |
Details
Item | Inflatable Purge Bladder |
Material | Polyurethane-Coated Nylon |
For Use With | EZ Zone Tape |
Application | MIG/TIG Welding, Purging |
Features | I-Purge is the reusable, economical and long term solution for pipe purging. I-Purge Inflatable Purge Bladder System is comprised of two inflatable lightweight polyurethane-coated nylon covered dams, connected by a braided tube. Ideal for purging multiple pipes of the same diameter and fabrication applications. Available in custom sizes upon request. Suitable for standard welding applications up to 392 Degrees F or 200 Degrees C. Adjust the flow meter to approximately 10-15 CFH (5-8 LPM) initally and upwards to 30 CFH (15 LPM) during operation. |
Process | Purging Multiple Pipes |
Resistance Properties | Spark Resistant |
Bladder Design | Double Purge Bag System with High Heat Harness |
Exterior Bag Material | Polyurethane-Coated Nylon |
Standards | CE Approved |
Gas Flow Rate (Maximum) | 30 cfh |
Maximum Temperature | 250 Degrees F |
Description
Inflatable Purge Bladder, Compatible Pipe Diameter (Maximum) 10 in, Harness Length 12 in, Maximum Temperature 250 Degrees F, Gas Flow Rate (Maximum) 30 cfh, Features Connected By a Braided Tube, Reusable, Bladder Design Double Purge Bag System with High Heat Harness, Exterior Bag Material Polyurethane-Coated Nylon, Process Purging Multiple Pipes, Resistance Properties Spark Resistant, Standards CE Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip, PK 3 (WLTS4IR30)
- BLUEFIRE Metal Handle Interchangeable Tube Gas Welding Torch Kit, 3 Tubes (BTS-8096-3T)
- MILLER ELECTRIC Tip, Standard, Contact, .035, PK10 (147314)
- HARRIS Hand Cutting Torch, 18 In. (1003450)
- AQUASOL Inflatable Purge Bladder, 24 In Dia (ABLD-24)
- AQUASOL Inflatable Purge Bladder, 16 In Dia (ABLD-16)
- AQUASOL Inflatable Purge Bladder, 6 In Dia (ABLD-6)
- AQUASOL Welding Alignment Stick, 1/32 x 4, PK50 (SS-4-38-132)
- AQUASOL Socket Weld Spacer Ring, 1/8 Tx1, PK50 (SGP-1.0/2)
- AQUASOL Water Soluble Paper, 31 Wx165 Ft. (ASW-60/R-31)
- AMERICAN TORCH TIP Gas Hose Extension, 40V77 (40V77)
- Aquasol TIG Welding Accessories