Shop All TIG Welding Accessories
Aquasol
Aluminum Tape, 2 1/2x75 Ft.
Mfr # EZ-ZT 2.5
Zoro # G4408372
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 75 ft
- Material Aluminum
- Width 2.5 in
- Paper Type Roll
- Application MIG/TIG Welding, Purging
Product Information
- Brand Aquasol
- MFR # EZ-ZT 2.5
- Zoro # G4408372
- UPC # 852645001306
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Length | 75 ft |
Diameter | 2.5 in |
Width | 2.5 in |
Overall Length | 75 ft |
Adhesive-Free Width | 1 in |
Details
Item | Aluminum Tape |
Material | Aluminum |
Paper Type | Roll |
Application | MIG/TIG Welding, Purging |
Features | Ez Zone(R) Tape Is A Purge Gas Retaining Tape Used To Seal The Root Gap Between Pipes To Trap Argon Gas. Composed Of Two Adhesive Sections Separated By A One Inch Adhesive Free Center Zone. 3 Mil Aluminum Foil Coated, High Shear, High Heat Resistant, Acryli |
Maximum Temperature | 500 Degrees F |
Compatible Material Type | Aluminum, Stainless Steel |
Thickness | 0.076 mm |
Minimum Temperature | 10 Degrees F |
Product Type | Welding Backing Tape |
Resistance Properties | Heat Resistant |
Form | Roll |
Process | Welding |
Description
Aluminum Tape, Overall Width 2 1/2 in, Adhesive-Free Width 1 in, Overall Length 75 ft, Thickness 0.076 mm, Color Silver, Compatible Material Type Aluminum, Stainless Steel, Features Halogen and Chlorofluorocarbon Free, Safety Work Environment, Weld Joint Free, Form Roll, Material Aluminum, Process Welding, Product Type Welding Backing Tape, Resistance Properties Heat Resistant, Maximum Temperature 500 Degrees F, Minimum Temperature 10 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNARD Contact Tip Elliptical Electrode .045 Inch 1.25 Inch (360-7490)
- LINCOLN ELECTRIC MIG Welding Wire, ER316Si/LSi, 0.03", 25 lb (ED023963)
- MAGSWITCH Fixturing Square, 600 lb. Max. Pull, Steel (8100106)
- AMERICAN BEAUTY TOOLS Soldering Iron, 75w, 1/4 In, 930 F (3125-75)
- AQUASOL Aluminum Tape, 4x75 Ft. (EZ-ZT 4.0)
- AQUASOL Inflatable Purge Bladder, 6 In Dia (ABLD-6)
- AQUASOL Socket Weld Spacer Ring, 1/16 Tx2, PK50 (SGP-2.0)
- AQUASOL Water Soluble Tape, 2 x 300 Ft. (ASWT-2)
- AQUASOL Inflatable Purge Bladder, 4 In Dia (ABLD-4)
- AQUASOL Pre-Formed Purge Dam, 2 In Dia, PK192 (EZP-2)
- MILLER ELECTRIC Cable Cover, Nylon, 4 In OD, 22 Ft L (WC-4-22)
- Aquasol TIG Welding Accessories