Shop All Pond Accessories
Aquascape
Aquascape 91020 AquaSurge 5000 Pump - G2
Mfr # 91020
Zoro # G703918067
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Aquascape
- MFR # 91020
- Zoro # G703918067
- UPC # 742575910208
- Country of Origin China
- Category Pond Accessories
Description
Submersible waterfall and filter pump made for use in skimmer style filter systems (available in flow rates from 2000 to 5000 GPH / 7,570 to 18,927 LPH).
AquaSurge second-generation asynchronous skimmer and waterfall and filter pumps accomplish what most other pumps only aspire to achieve. The combination of energy-efficient performance, and flow and ease of maintenance, make this pump the ideal choice for discriminating pond owners. AquaSurge pumps are ideal for use in Aquascape and other skimmer and falls filter systems as well as Pondless Waterfall filter vaults.
Extremely energy-efficient, saving hundreds of dollars over traditional water pumps.
Asynchronous motor technology provides high torque, trouble-free performance at higher head heights.
Designed for use in skimmer and falls filter systems.
Oil-free design prevents pond contamination.
Provides years of trouble-free operation.
Made for continuous use.
Will not corrode or rust.
Rubber feet prevent noise and vibration.
Can be used vertically or horizontally.
The small compact size makes the AquaSurge the perfect pump for pond skimmers.
Built-in cord strain relief protects the cord from being damaged.
Asynchronous motor technology makes this pump more powerful and more efficient than traditional mag-drive, or magnetically driven pond pumps.
The unique ceramic shaft with cooling port prevents the pump from overheating.
The simple and secure threaded disconnect allows for the pump to be easily removed from the skimmer for maintenance or winterization without removing hose clamps or plumbing assemblies.
Integrated rubber feet prevent noise and vibration.
The rotational ball output allows the pump discharge position to be easily adjusted, making this pump ideal for all shapes and sizes of ponds.
Included pump stand allows for vertical positioning.
Pump SPECS:
Recommended Pond Size: 5000 gal.
Max Flow Rate: 5284 gph.
Max Head Height: 23.62'.
Motor Type: Asynchronous.
Wattage: 360.
Amps: 3.
Cord Length: 20'.
Discharge : 3/4", 1", 1.25", 1.50", 2".
AquaSurge second-generation asynchronous skimmer and waterfall and filter pumps accomplish what most other pumps only aspire to achieve. The combination of energy-efficient performance, and flow and ease of maintenance, make this pump the ideal choice for discriminating pond owners. AquaSurge pumps are ideal for use in Aquascape and other skimmer and falls filter systems as well as Pondless Waterfall filter vaults.
Pump SPECS:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON SPST Multi-level Liquid Level Switch Open On Rise 240VAC 200 psi (M5605)
- GOULDS WATER TECHNOLOGY Cast Iron 1/3 HP Centrifugal Pump 115/230V (1BF40312)
- APACHE Fuel Nozzle Splash Guard, Blue, 1" (99000244)
- FLOTEC 1/4 HP 1-1/2" Sump Pump, Zinc/Thermoplastic, 1/4HP (FPZS25T)
- AQUASCAPE Aquascape 99226 0.5 in. Hudson Fill Valve without Screen (99226)
- AQUASCAPE Aquascape 99216 MicroFalls Filter Mat 1st Generation - G1 (99216)
- AQUASCAPE Aquascape 80004 Rigid Plastic Fiber Filter Mat - Medium Density; Green (80004)
- AQUASCAPE Aquascape 75004 Pond Air 4 Replacement Cartridge and Renew Kit (75004)
- AQUASCAPE Aquascape 95078 UltraKlean 2000 Pressure Filter Quartz Sleeve G2 (95078)
- AQUASCAPE Large Stacked Slate Sphere (78289)
- POND BOSS Replacement UV Bulb, for FUVFL (52414)
- Aquascape Pond Accessories