Shop All Traffic Barricades
Aquasafe
Sandless Sandbag, Nylon Edge Stitch, Polypropylene, 22 in L, 16 in W, White
Mfr # AS10-FB
Zoro # G700443524
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Nylon Edge Stitch, Polypropylene
- Length 22 in
- Width 16 in
- Weight Capacity 50 lb
Product Information
- Brand Aquasafe
- MFR # AS10-FB
- Zoro # G700443524
- UPC # 865500000215
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Length | 22 in |
Width | 16 in |
Details
Item | Sandless Sandbag |
Color | White |
Material | Nylon Edge Stitch, Polypropylene |
Weight Capacity | 50 lb |
For Water Type | Freshwater, Saltwater |
Description
Sandless Sandbag, White, Length 22 in, Width 16 in, Weight Capacity 50 lb, Nylon Edge Stitch, Polypropylene, For Water Type Freshwater, Saltwater, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPERMAX Coppermax 3145PL Gunmetal / Smoke Ironman (3145PL)
- NMC State Handicapped Parking Plaque $250 Fine Minimum, TMAS15H (TMAS15H)
- HONEYWELL Cut-Resistant Gloves, Slip-On, XL, PR (43-612BY/10XL)
- EAGLE MFG 2 gal Green Galvanized Steel Type I Safety Can Oil (UI20FSG)
- AQUASAFE Sandless Sandbag, Nylon Edge Stitch, Polypropylene, 22 in L, 16 in W, White (AS05-FB)
- AQUASAFE Sandless Sandbag, Nylon Edge Stitch, Polypropylene, 22 in L, 16 in W, White (AS20-FB)
- BANNER STAKES Plus Barricade System, 15 ft. L, Red, Metal (PL4079)
- PIP E-Flare, Flashing 1-Color, Amber Beacon (939-EF350-A)
- ZORO SELECT Speed Bump Asphalt Installation Kit, Rubber, Steel, Gray (SB-48-AK)
- ZORO SELECT Nonreflective Marking Stake, Reinforced Polymer, 66" H, 3-3/4" W, Yellow (96951)
- ZORO SELECT Speed Hump, Rubber, 2 1/10 in H, 35 1/2 in L, 19 1/2 in W, Black/Yellow (GNRS3500YB)
- Aquasafe Traffic Safety