Shop All Shower Heads
This Product is Discontinued
Aquaplumb
Shower Head, 12" H, 2.00 gpm Flow Rate (Discontinued)
Mfr # 318900
Zoro # G5939381
This Product is Discontinued
Key Features
- Flow Rate 2.0 gpm
- Width 3 1/2 in
- Height 12 in
- ADA Compliant No
- Shower Head Type Handheld
Product Information
- Brand Aquaplumb
- MFR # 318900
- Zoro # G5939381
- UPC # 753274029047
- Country of Origin China
- Category Shower Heads
Dimensions
Width | 3 1/2 in |
Height | 12 in |
Depth | 6 in |
Manufacturers Warranty Length | 1 yr |
Handheld Showerhead Width | 3 1/2 in |
Connection Size | 1/2 in |
Description
Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Handheld Showerhead Flow Rate 2 gpm, Handheld Showerhead Thickness 6 in, Handheld Showerhead Width 3 1/2 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Aqua Plumb, 1/2 in FNPT, Showerhead Function Multi, Plastic, Showerhead Shape Bulb, Showerhead Spray Pattern Combo, Handheld, White
Restrictions
- This item has been restricted from sale in the following states: MD, NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.