Shop All Chemicals Starting with A
Aquaphoenix Scientific
Sodium Hydroxide, Refill ForTk1000-z, 1.0N
Mfr # SH6255-B
Zoro # G8719877
product price: $7.79
/ea
Sold in multiples of 2 for $15.58
$15.58
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
Product Information
- Brand Aquaphoenix Scientific
- MFR # SH6255-B
- Zoro # G8719877
- Country of Origin United States
- Category Chemicals Starting with A
Details
Item | Sodium Hydroxide,Refill ForTk1000-z,1.0N |
Industry Type | Healthcare |
Description
Sodium Hydroxide,Refill ForTk1000-z,1.0N
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Sonifier Stand, 229 x 1400mm (101-063-1108)
- AMSCOPE 3.5X-90X Trinocular Stereo Microscope With 4-Zone 144-LED Ring Light (SM-4TZ-144A)
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Wide Mouth, PK12 (6FAN2)
- BRANSON Cover, For Use With 3/4 Gal Unit (100-032-517)
- AQUAPHOENIX SCIENTIFIC Sodium Hydroxide, 0.25N, 60 mL (SH6220-B)
- RPI Agarose, 50g (A20090-50.0)
- RPI ATP, 1g, Powder (A30030-1.0)
- RPI Agar, Capsules, 500g, PK500 (A20021-500.0)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- SPECTRUM Ammnm Prxydislft, Crstl, Rgnt, ACS, 25g (A1225-25GM)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- Aquaphoenix Scientific Chemicals Starting with A