Shop All Chemical Test Strips
Aquaphoenix Scientific
Peracetic Acid TKit 1 Drop - 15 ppm/10mL
Mfr # TK7500-Z
Zoro # G8720927
product price: $72.89
/ea
$72.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Aquaphoenix Scientific
- MFR # TK7500-Z
- Zoro # G8720927
- Country of Origin United States
- Category Chemical Test Strips
Details
Item | Peracetic Acid TKit 1 Drop - 15 ppm/10mL |
Description
Peracetic Acid TKit 1 Drop - 15 ppm/10mL
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCI AMERICAS Thymolphthalein, 1g (T0237-1G)
- UNITED SCIENTIFIC Specimen Jar, Screw-Cap, Glass, 16, PK12 (UNSPJR16)
- QORPAK Closure, 89-400, Phenolic, Black, PK144 (CAP-00091)
- BLUE RIDGE ERGONOMICS Vinyl Desk Chair, 17-1/2" to 22-3/4", No Arms, Black (BR-ESD-PDHCH-CR-T1-A0-EG)
- AQUAPHOENIX SCIENTIFIC Alkalinity P/t Test Kit, 10 ppm/25 mL (TK1018-Z)
- AQUAPHOENIX SCIENTIFIC Quat Test Kit, 1 Drop - 2 ppm/25 mL (TK9001-Z)
- AQUAPHOENIX SCIENTIFIC Acidity Test Kit, 1Drop-0.1Pct, Phosp Acid (TK1005-Z)
- AQUAPHOENIX SCIENTIFIC Test Kit, Combination, Dairy Farm (TK6850-Z)
- AQUAPHOENIX SCIENTIFIC Peracetic Acid, T Kit, 1Drop - 0.5 Or 1ppm (TK7450-Z)
- AQUAPHOENIX SCIENTIFIC Alkalinity, Test Kit, 10 Or 50 ppm/25 mL (TK1022-Z)
- INDUSTRIAL TEST SYSTEMS Test Strips, Silver, 50-1000ppb (480045)
- Aquaphoenix Scientific Chemical Test Strips