Shop All Chemical Test Strips
Aquaphoenix Scientific
Alkalinity TK, P/t 10 Or 50 ppm/25 mL
Mfr # TK1023-Z
Zoro # G8720035
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Aquaphoenix Scientific
- MFR # TK1023-Z
- Zoro # G8720035
- Country of Origin United States
- Category Chemical Test Strips
Details
Item | Alkalinity TK,P/t 10 Or 50 ppm/25 mL |
Description
Alkalinity TK,P/t 10 Or 50 ppm/25 mL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Oakton CON 550 Replacement Conductivity (35419-32)
- HEATHROW SCIENTIFIC Rack, Rotational, Duo (HS29041A)
- ADVANTECH MANUFACTURING Sieve, #60, B/B, 8 In, Full Ht (60BB8F)
- NORM-JECT Plastic Syringe, Luer Lock, 20 mL, PK100 (4200-X00V0)
- AQUAPHOENIX SCIENTIFIC Alkalinity TK, Oh 10 Or 50 ppm/25 mL (TK1026-Z)
- AQUAPHOENIX SCIENTIFIC Hydrogen Peroxide, TK, 1 Drop- 50 Ppm/10mL (TK3340-Z)
- AQUAPHOENIX SCIENTIFIC Test Kit, Iodine Teat Dip (TK6051-Z)
- AQUAPHOENIX SCIENTIFIC Test Kit, Phosphonate (TK0159-Z)
- AQUAPHOENIX SCIENTIFIC Quat Test Kit, 1 Drop - 10 ppm/5 mL (TK9000-Z)
- AQUAPHOENIX SCIENTIFIC Tst Kit, Iodine Sanitizer, 1Drop-2ppm/10mL (TK6000-Z)
- HYDRION Test, 0-300 ppm Free Chlorine, PK600 (CH-300)
- Aquaphoenix Scientific Chemical Test Strips