Shop All Concrete and Asphalt Repair - Patches and Compounds
Aquaphalt
Asphalt and Concrete Patch
Mfr # Aquaphalt 6.0
Zoro # G909203585
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 6.0
- Application Pot Hole Repair
- For Use On Surface Material Asphalt
- Color Black
- Container Type Pail
Product Information
- Brand Aquaphalt
- MFR # Aquaphalt 6.0
- Zoro # G909203585
- UPC # 856177003005
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Container Size | 50 lb |
Details
Item | Asphalt and Concrete Patch |
Series | 6.0 |
Application | Pot Hole Repair |
For Use On Surface Material | Asphalt |
Color | Black |
Container Type | Pail |
Full Cure Time | 1 day |
Product Form | Semi-Solid |
Standards | AASHTO R-68, AASHTO T-11, AASHTO T-209 Method A, AASHTO T-245, AASHTO T-30, AASHTO T-308, AASHTO TP-43, ASTM C-117 |
Number of Components | 1 |
Cure Type | Water |
Working Time | 15 min |
Base Material | Plant-Based Asphalt Mix |
Product Type | Cold Patch |
Maximum Traffic Hours | 15 mins |
Maximum Setting Time | 15 mins |
VOC Content Weight Percentage | 0 % |
Environment | Outdoor |
VOC Content+1 | 0 g/L |
Patching and Repairing Properties | Flexible |
Description
Asphalt and Concrete Patch, Product Type Cold Patch, Base Material Plant-Based Asphalt Mix, Cure Type Water, Patching and Repairing Properties Flexible, Product Form Semi-Solid, Container Size 50 lb, Container Type Pail, Full Cure Time 1 day, Maximum Traffic Hours 15 mins, Working Time 15 min, Application Pot Hole Repair, Color Black, For Use On Surface Material Asphalt, Standards AASHTO R-68, AASHTO T-11, AASHTO T-209 Method A, AASHTO T-245, AASHTO T-30, AASHTO T-308, AASHTO TP-43, ASTM C-117
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 1.41" x 60 Yds Tan Scotch Contractor Grade Masking Tape 6-Pk (2020-36AP-6)
- 3M 3M 4952 VHB Tape 0.75" x 5yd, White, 45 mil (4952)
- ZORO SELECT Masking Tape, Paper, Blue, 3-1/2" (UV14)
- TOUCH 'N SEAL Multipurpose Insulating Spray Foam Sealant Kit, 41.56 lb, Cylinder, Cream, 2 Component (7565002200)
- SAKRETE 50 lb. Gray Hydraulic Cement (120030)
- JE TOMES 40 lb. Gray, Orange, Green Concrete Resurfacing Patch and Repair (GRA-DLC-16)
- DAP 10LB Concrete Patcher (10468)
- RUST-OLEUM 9 oz. Concrete Gray Epoxy Repair Kit (257395)
- DAP 31090 Concrete & Brick Mortar Patch (DA385504)
- MID-STATES ASPHALT 3 ft W X 36 ft L Asphalt Mineral Surface Rolled Roofing 90 lb Black (90RRBK)
- CRACK STIX 12 lb., 1/4 in. D, 225 ft. Gray Joint and Crack Filler (2061)
- Aquaphalt Concrete and Asphalt Repair - Patches and Compounds