Shop All Eyewash and Shower Parts and Accessories
Aquanella
Tank Shower Stick, White/Yellow, 36" L
Mfr # F-AQ-1200
Zoro # G7218401
product price: $3,003.99
/ea
Free Shipping & Returns
$3,003.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Features 3 Year Life Span, Constant Protection, Cost Effective, Environmental Friendly, Exceptional Kill Rates, Improved Water Quality, Low Maintenance, No Power Requirement, Non-Chemical Water Treatment, Non-Hazardous, Non-Toxic, Reduce Hard Water Scaling, Soft Water Corrosion
- Color White, Yellow
- Width 6 in
- For Use With Cooling Tower, Heating Circuit, Spas, Swimming Pools, Water Storage Tank
Product Information
- Brand Aquanella
- MFR # F-AQ-1200
- Zoro # G7218401
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 6 in |
Width | 6 in |
Length | 36 in |
Depth | 36 in |
Details
Features | 3 Year Life Span, Constant Protection, Cost Effective, Environmental Friendly, Exceptional Kill Rates, Improved Water Quality, Low Maintenance, No Power Requirement, Non-Chemical Water Treatment, Non-Hazardous, Non-Toxic, Reduce Hard Water Scaling, Soft Water Corrosion |
Color | White, Yellow |
For Use With | Cooling Tower, Heating Circuit, Spas, Swimming Pools, Water Storage Tank |
Item | Tank Shower Stick |
Material | Ceramic/Stainless Steel |
Standards | Approved By NAMAS Accredited Laboratories, Approved By Water Research Council, Complies with BS6920 PT1, Complies with COSHH Regulation, Complies with Occupational Exposure Limits, Meets Standards of Water Bylaw Schemes |
Description
Tank Shower Stick, Color White, Yellow, Depth 36 in, Height 6 in, Width 6 in, For Use With Cooling Tower, Heating Circuit, Spas, Swimming Pools, Water Storage Tank, Material Ceramic/Stainless Steel, Features 3 Year Life Span, Constant Protection, Cost Effective, Environmental Friendly, Exceptional Kill Rates, Improved Water Quality, Low Maintenance, No Power Requirement, Non-Chemical Water Treatment, Non-Hazardous, Non-Toxic, Reduce Hard Water Scaling, Soft Water Corrosion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Bib Apron, Gray/Black, 30 In. L, 24 In. W (AP322)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7OL)
- CONDOR Absorbent Sock, Green, 12 gal., PK12 (35ZR57)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- GUARDIAN EQUIPMENT Wall Mtd Eye Wash/drench Hose (G5026BP)
- HONEYWELL Replacement Pull Strap, Eyewash (32-000403-0000)
- GEC Global Industrial Universal Eyewash Bottle Mount For Up To 32 Oz. Bottles (708571)
- BRADLEY Wall-Mount Drench Hose Dual Heads (S1944022ABC)
- GUARDIAN EQUIPMENT Valve Stem with O-rings and Spring (AP600-666)
- MEDIQUE First Aid EyeWash, 1 Oz. Bottle (19828)
- BRADLEY 4V DC Service Solenoid Valve (S07-072S)
- Aquanella Eyewash Stations and Shower Equipment