Shop All Duct Tapes
Aqua Shield
Aqua Shield Seam Tape, 2.8"x120 ft.
Mfr # 87090
Zoro # G7102895
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 723
- Tape Backing Material Polyethylene
- Metric Tape Width 72 mm
- Tape Resistance Properties Flame-Retardant, Leak-Proof, Slip-Resistant
- Imperial Tape Length 180 ft
Product Information
- Brand Aqua Shield
- MFR # 87090
- Zoro # G7102895
- UPC # 047034870902
- Country of Origin United States
- Category Duct Tapes
Dimensions
Metric Tape Width | 72 mm |
Imperial Tape Length | 180 ft |
Metric Tape Length | 55 m |
Imperial Tape Width | 2.8 in |
Details
Item | Seam Tape |
Standards | UL 723 |
Tape Backing Material | Polyethylene |
Tape Resistance Properties | Flame-Retardant, Leak-Proof, Slip-Resistant |
Tape Brand | Aqua Shield |
Tape Type | Seam Tape |
Product Form | Continuous Roll |
Tape Adhesive Material | Rubber |
Tape Backing Construction | Cloth |
Environment | Indoor Only |
Common Industry | Construction |
Clean Removal Time | Not Rated |
Description
Tape Brand Aqua Shield, Clean Removal Time Not Rated, Common Industry Construction, Indoor Only, Imperial Tape Length 180 ft, Imperial Tape Width 2.8 in, Maximum Tape Performance Temperature Not Applicable, Minimum Tape Performance Temperature Not Applicable, Continuous Roll, Series Not Applicable, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene, Tape Sub-Type Not Applicable, Seam Tape, Metric Tape Length 55 m, Metric Tape Width 72 mm, Standards UL 723
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Tape, 3 In x 5 yd, 5.6 mil, Brown (5451)
- ZORO SELECT Threadlocker, Red, High Strength, Small Screw Liquid, 10 mL Bottle, Pack 5 (2025010)
- SUMMIT BY FASTENATION Foam Tape, Polyolefin Backing (FADC4373-.5)
- CS HYDE UHMW HighBnd, Acry Adh, 20 mil, 0.75"x5 yd. (19-20HB-.75-5)
- NASHUA Duct Tape, 48mm x 55m, 9 mil, Olive Drab (2280)
- SHURTAPE HVAC Tape, 48mm x 55m, 3 mil, Black (LS 300)
- PERMA R PRODUCTS Contractor Pro Grade Sheathing Tape, 50 m L, 48 mm W, Polypropylene Backing, White (18755)
- FLEX SEAL Flex Tape, 2 cu ft, Rubber Base, White, PK2 (TFSWHTMINI)
- FLEX SEAL Flex Tape Black Max 8In X 25Ft Tape (TFSMAXBLK08)
- TEAR-AID Inflatable Repair Type B (D-KIT-B03-100)
- NASHUA Duct Tape, 4 In x 60 yd, 9 mil, Silver (2280)
- Aqua Shield Duct Tapes