Shop All Reusable Water Bottles
Aqua Jug
Big Water Bottle, Dishwasher Safe BPA Free Drinking Water, Force Green 2.2L
Mfr # AJ-FORCE
Zoro # G808576063
product price: $20.99
/ea
Sold in multiples of 4 for $83.96
$83.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2.2L
- Includes Wrist Strap
- Finish Force Green
Product Information
- Brand Aqua Jug
- MFR # AJ-FORCE
- Zoro # G808576063
- UPC # 726843013372
- Country of Origin China
- Category Reusable Water Bottles
Details
Item | Water Bottle |
Capacity | 2.2L |
Body Color | Green |
Includes | Wrist Strap |
Finish | Force Green |
Description
Aqua Jug has a simple mission: help empower healthy living by promoting proper hydration Consumption of one full Aqua Jug is equal to the recommended daily intake of water for an individual. Proper hydration has a myriad of benefits including more energy, clearer skin, keeps your body cool, natural cleanser, improved muscles and joints and so much more. Great for Gym Fitness Workout Sports Hiking and more. At the same time, single use plastics are LITTERaly choking our planet. Certain non-recyclable plastics are estimated to last for thousands of years! Reusable water bottles and jugs are the answer to minimize our plastic footprint. Aqua Jug provides solutions to these two major issues by donating a portion of proceeds to ocean preservation and education awareness. The water jug weighs 5.15 pounds when 100% full of water. A bit heavy for some, but we will let you in on a couple secrets. First, do not fill it up all the way if too heavy. Second, you are working those muscles so go get it!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-X Bird-X SLS10 - Bird Spikes - Stainless Steel - 10 Feet - Narrow (SLS10)
- WATERWAY PLASTICS Waterway Plastics WW2181770AB Wrench Test Plug Combo Fitting (WW2181770AB)
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-40X60)
- SNOWEX 12-Gallon Walk Behind Electric Sprayer (SL-80)
- BULLDOG WINCH 18oz 304 Stainless Drink Bottle w/Screw-on Finger Hold Lid (80049)
- NALGENE Nalgene 340753 Loop Top Lid Wide Mouth - White (340753)
- THERMOS 12-Ounce FUNtainer Vacuum-Insulated Stainless Steel Bottle Pink (F4100PK6)
- BLUEWAVE LIFESTYLE Bluewave Lifestyle PK19LH-55-Blue Bluewave Daily 8 BPA Free Reusable Water Jug - 64 oz.; Sky Blue (PK19LH-55-Blue)
- CARNE 18 oz Collapsible Silicone Basketball Water Bottle (CA2611288)
- SENTRY SOLUTIONS Marine Tuff Glide 4Oz Spray Bottle (SY91023)
- LOGO BRANDS New England Patriots 34oz Native Quencher Bottle (619-S34QB-63)
- Aqua Jug Coolers & Hydration Packs