Shop All Lawn Sprinklers
Aqua Joe
AJYP100 Patrol Motion-Activated Sprinkler with Solar Charge Panel and Batteries
Mfr # 200AJYP100
Zoro # G311899161
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Aqua Joe
- MFR # 200AJYP100
- Zoro # G311899161
- Country of Origin United States
- Category Lawn Sprinklers
Description
Humanely deter pests from gardens night or day with the Aqua Joe AJYP100 patrol motion-activated sprinkler. No matter the time of day gardens and plants are constantly threatened by rabbits deer and rodents alike. This set-and-forget sprinkler provides the necessary defense to protect your foliage even when you can't monitor them. Equipped with advanced motion sensing technology when pests are detected the sprinkler will harmlessly spray water to send animals scurrying off. Powered by rechargeable batteries the solar panels will ensure that the device remains in operation throughout the week. The device also comes equipped with a wide array of customizable options!The 3 animal detection modes allow you to adapt the sprinkler to the threat and it can register motion up to 40' away. Control the range of rotation for a total 360 degrees covering a 5700 sq. ft. radius. Even the spray pattern can be adjusted from jet to mist. The unit will fit your standard garden hose allowing it to integrate easily into your operation. The sturdy step spike makes it easy to stake the sprinkler into the ground while the rust-resistant metal components ensure this products longevity. Keep your foliage intact and looking its absolute best with the Aqua Joe AJYP100 patrol motion activated sprinkler.Overall Dimensions:Length: 9 1/2''Width: 3 11/16''Height: 9 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Control Box Assembly (7103677YP)
- PROTARP 20 ft x 30 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-20X30)
- CORE TARPS 80 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-40X80)
- GREEN LEAF TF 100 PE Tank Fitting, 1 in, FPT, Polypropylene (TF100)
- AQUA JOE Indestructible Series Metal Impulse Sprinkler w/ Wheeled 6-In Base (AJ-IS6WB)
- AQUA JOE Indestructible Series Metal Impulse Sprinkler w/ Wheeled 10-In Base (AJ-IS10WB)
- AQUA JOE Indestructible Jumbo Metal Base Oscillating Sprinkler 4,400 Sq Ft (SJI-OMS20)
- AQUA JOE 20-Nozzle Max Coverage Adjustable Gear Driven Oscillating Sprinkler on Sled Base (AJ-OSPR20)
- AQUA JOE Indestructible Metal Base Oscillating Sprinkler with Adjustable Spray (SJI-OMS16)
- AQUA JOE 4-Pattern Gear Drive Sprinkler w/ Lie-Flat Metal Base for Any Landscape (AJ-MSSBM)
- RAIN BIRD INLINE VALVE FLM 1 (CPF-100)
- Aqua Joe Lawn Sprinklers