Shop All Nozzles & Wands
Aqua Joe
AJHN105 Indestructible Multi-Function Adjustable Hose Nozzle
Mfr # 200AJHN105
Zoro # G711899266
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Aqua Joe
- MFR # 200AJHN105
- Zoro # G711899266
- Country of Origin United States
- Category Nozzles & Wands
Description
Built to withstand tough commercial environments the Aqua Joe AJHN105 indestructible multi-function adjustable hose nozzle provides the longevity needed to water lawns season after season. Manufactured with heavy-duty zinc the nozzle can resist the prototypical hazards that often put other hose nozzles out of use. Whether it be drop-impact or even being ran over by a vehicle both the hose nozzle and its features remain intact.The flow of the water can be controlled based on the applied trigger pressure while a lock-in spray clip eliminates the need to manually work the trigger to allow for continuous water flow. Constructed with a durable rubber grip the unit is easier to handle even when wet. Transition between jet cone or mist spray patterns with a simple twist of the nozzle head. This unit will fit a standard garden hose. Combine longevity with unparalleled performance by introducing the Aqua Joe AJHN105 indestructible multi-function adjustable hose nozzle to your watering needs.Overall Dimensions:Length: 1 13/16''Width: 4 1/2''Height: 7 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 4 gal. Tree and Turf Pro Commercial Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern (61900)
- AFTERMARKET Deck Belt Fits Husqvarna Dixon B1104335 539104335 522795901 (C-BLT-0038-810)
- CHAMPION SPORTS Viper Soccer Ball, Blue/Black/White, Size 5 (VIPER5)
- VENDETTA Vendetta Plus Roach Gel Bait (30gm) (2976-H40)
- AQUA JOE Telescoping Watering Wand | 36-53-inch Extendable | 10 Spray Patterns (AJ-WW10-T59)
- AQUA JOE Tornado Indestructible Series 30-Inch Metal Watering Wand (AJ-WW30-TND)
- DRAMM Dramm Touch‘N Flow Pistol Adjustable Watering Nozzle (12723)
- DRAMM 16 In. One Touch Rain Wand (7194673)
- FLEXON Flexon FLXFS50 Flexon 50 ft. 3 Tube Sprinkler Hose (44882671378)
- PROPATION Shower & Stream Metal Front Threaded Hose Nozzle (PR881050)
- DIXON Power Flow Water Nozzle, 3/4 in Garden Hose Thread Connection, Brass, Domestic (PNB75GHT)
- Aqua Joe Nozzles & Wands