Shop All Irrigation & Sprinkler Timers
Aqua Joe
AJ-ET2Z 2-Zone Electronic Water Timer with Customizable Programs and Connections
Mfr # 200AJET2Z
Zoro # G311769273
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Aqua Joe
- MFR # 200AJET2Z
- Zoro # G311769273
- Country of Origin United States
- Category Irrigation & Sprinkler Timers
Description
Turn your irrigation program into an automatic operation with the Aqua Joe AJ-ET2Z 2-zone electronic water timer. With the 2-zone water connections you'll be able to upkeep two areas on completely differing schedules. The 13-preset programs offer a variety of options to allow you to control both the frequency and watering duration of each zone independently of the other. To really ensure that your watering needs are accounted for the device is capable of an hour long sprinkling cycle up to twelve times a day!The water timer connects directly to the tap and can support two sprinkler and hose attachments sold separately. A small LCD screen on the front of the timer allows you to accurately set the time of day and it also conveniently lets you know when it is time to change out the batteries sold separately with a low-power indicator. The timer is also outfitted with a weather-resistant splash guard to protect it from the elements. Keep your gardens and lawns looking their best all while opening up your schedule with the Aqua Joe AJ-ET2Z 2-zone electronic water timer.Overall Dimensions:Length: 6''Width: 5 5/8''Height: 3 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUSPLIT Accusplit AX850 Swim Pace Clock (AX850)
- IGLOO PARTY BAR (00034413)
- SAMAR Samar 4599213 4 ft. x 0.37 in. dia. Washing Machine Hose (4599213)
- STENS Mulching Lawn Mower Blade For Cub Cadet 42 In. Deck, Toro 13Ax60Rg744 (335-807)
- AQUA JOE 2-Zone Electronic Water Timer | Customizable Programs | 2 Connections (AJ-ET2Z)
- MELNOR Melnor 7698491 1 Zone Black Water Timer (7698491)
- TORK Electromechanical Timer Switch, 24 hr. (8009A)
- ORBIT Gt Mech Wtr Timer (27241)
- THRIFCO PLUMBING 25252 Two-Zone Deluxe Timer (8430456)
- THRIFCO PLUMBING 57594 4 Zone Pro-Mo Timer (8430001)
- MELNOR Water Timer Digitl 4Zone (73280)
- Aqua Joe Watering & Irrigation