Shop All Bath Tubs
Aqua Eden
Freestanding Bathtubs, 59.45 L, 28.38 W, White, Acrylic
Mfr # VTRS592826
Zoro # G3081954
product price: $1,212.87
/ea
Free Shipping & Returns
$1,212.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 59.45
- Width 28.38
- Color White
- Material Acrylic
- Height 27.38
Product Information
Dimensions
Length | 59.45 |
Width | 28.38 |
Height | 27.38 |
Width (In.) | 28.38 |
Depth to Overflow (Inch) | 13.88 |
Height (In.) | 27.38 |
Length (In.) | 59.45 |
Description
Elevate your home's contemporary decorum, while you effortlessly recline in the cozy embrace of a Kingston Brass freestanding bathtub. Highly acclaimed for its clean and contemporary yet minimalist shape, this tub will be made the focal point in many bathrooms. The Aqua Eden 60 in. acrylic single slipper freestanding tub with drain will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Tube Bender (406M)
- LEGRIS All Metal Push to Connect Fitting (3616 62 00)
- KISSLER Toilet Spud, 1-1/4", Brass, Brass (57-0515)
- SLOAN Cover A72 Cp Cover Royal (0301172PK)
- AQUA EDEN Freestanding Bathtubs, 51.75 L, 29.94 W, White, Acrylic (VTRS523030)
- AQUA EDEN Clawfoot Bathtubs, 66.56 L, 29.5 W, White/Oil Rubbed Bronze, Cast Iron (VCT7D6630NF5)
- AQUA EDEN Alcove Bathtubs, 60 L, 30 W, White, Cast Iron (VCTAP603015L)
- AQUA EDEN Clawfoot Bathtubs, 56.69 L, 30.31 W, White/Oil Rubbed Bronze, Cast Iron (VCTND5731B5)
- AQUA EDEN Clawfoot Bathtubs, 66.94 L, 30.69 W, White/Polished Chrome, Cast Iron (VCTND673122ZB1)
- AQUA EDEN Freestanding Bathtubs, 51.19 L, 27.38 W, White, Acrylic (VT7DE512823)
- KOHLER Soaking Tub, 59-11/16 in L, 28-7/8 in W, Resin (8335-0)
- Aqua Eden Bath Tubs