Shop All Bath Tubs
Aqua Eden
Clawfoot Bathtubs, 66.94 L, 30.69 W, White/Brushed Nickel, Cast Iron
Mfr # VCTND673122ZB8
Zoro # G3093346
product price: $2,223.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$2,223.00
Free 30-Day Returns
Key Features
- Length 66.94
- Width 30.69
- Color White/Brushed Nickel
- Material Cast Iron
- Height 29.13
Product Information
Dimensions
Length | 66.94 |
Width | 30.69 |
Height | 29.13 |
Height (In.) | 29.13 |
Depth to Overflow (Inch) | 13.38 |
Width (In.) | 30.69 |
Length (In.) | 66.94 |
Description
Surround yourself with the perfumed aroma of your favorite candle, grab your favorite piece of literature, and soak all of the stresses of the day away with the all-encompassing embrace of one of Kingston Brass' finest products, the clawfoot tub. Since the late 19th century, the claw foot tub has stood prominent among bathroom fixtures for its outstanding grandeur. The Kingston Brass Aqua Eden 67-inch cast iron single slipper clawfoot tub (no faucet drillings) will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction. Elegantly crafted clawfoot tub feet are included to further elevate your home's traditional eminence.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Air Switch Matte Black (AS-4201-BL)
- ILC Replacement for Clearchoice Cls30320001 Filter, PK 2 (CLS30320001)
- GRUVLOK 90 Long Radius Elbow, Ductile Iron, 4 in (0390116887)
- KOHLER Sprayhose, Flexible, 60 in. (9514-CP)
- AQUA EDEN Pedestal Bathtubs, 60 L, 30.69 W, White, Cast Iron (VCTND603024)
- AQUA EDEN Freestanding Bathtubs, 51.19 L, 27.38 W, White, Acrylic (VT7DE512823)
- AQUA EDEN Pedestal Bathtubs, 60.06 L, 27.94 W, White, Acrylic (VTSQ602824)
- AQUA EDEN Alcove Bathtubs, 48 L, 32 W, White, Acrylic (VTDE483222R)
- AQUA EDEN Clawfoot Bathtubs, 72 L, 31.88 W, White/Polished Chrome, Cast Iron (VCT7DE7232NL1)
- AQUA EDEN Clawfoot Bathtubs, 51.19 L, 30.69 W, White/Oil Rubbed Bronze, Cast Iron (VCTND5130NT5)
- AMERICAN STANDARD Soaking Tub, 60" L, 32" W, White, Americast(R) (2460002.020)
- Aqua Eden Bath Tubs