Shop All Bath Tubs
Aqua Eden
Clawfoot Bathtubs, 61 L, 30.13 W, White/Brushed Nickel, Cast Iron
Mfr # VCT7DS6130NC8
Zoro # G3094028
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$2,512.99
Free 30-Day Returns
Key Features
- Length 61
- Width 30.13
- Color White/Brushed Nickel
- Material Cast Iron
- Height 27.94
Product Information
Dimensions
Length | 61 |
Width | 30.13 |
Height | 27.94 |
Length (In.) | 61 |
Width (In.) | 30.13 |
Depth to Overflow (Inch) | 13 |
Height (In.) | 27.94 |
Details
Description
Surround yourself with the perfumed aroma of your favorite candle, grab your favorite piece of literature, and soak all of the stresses of the day away with the all-encompassing embrace of one of Kingston Brass' finest products, the clawfoot tub. Since the late 19th century, the claw foot tub has stood prominent among bathroom fixtures for its outstanding grandeur. The Kingston Brass Aqua Eden 61-inch cast iron double slipper clawfoot tub with 7-inch faucet drillings will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction. Elegantly crafted clawfoot tub feet are included to further elevate your home's traditional eminence.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Brass Ball Valve 3-Way (G-PMFT-25)
- RHEEM Ignition Cable, 25 In (SP8828D)
- MILWAUKEE TOOL M18 FORCE LOGIC Press Tool with ONE-KEY Kit with 1/4 in. - 7/8 in. Streamline ACR Jaws (2922-22M)
- DFT VALVES 250Stainless Wafer 2In Check Valve (WLC)
- AQUA EDEN Pedestal Bathtubs, 66.56 L, 29.13 W, White, Cast Iron (VCTND663028)
- AQUA EDEN Alcove Bathtubs, 48 L, 32 W, White, Acrylic (VTDE483222R)
- AQUA EDEN Clawfoot Bathtubs, 56.69 L, 30.31 W, White/Polished Chrome, Cast Iron (VCTND5731B1)
- AQUA EDEN Freestanding Bathtubs, 51.19 L, 27.38 W, White, Acrylic (VT7DE512823)
- AQUA EDEN Freestanding Bathtubs, 63.38 L, 28.75 W, White, Acrylic (VTRS632927)
- AQUA EDEN Alcove Bathtubs, 60 L, 30.69 W, White, Acrylic (VTDE603121R)
- ALFI BRAND Orange FireHotTub The Round Fire Burning Portable Outdoor Hot Bath Tub (FireHotTub-OR)
- Aqua Eden Bath Tubs