Shop All Bath Tubs
Aqua Eden
Alcove Bathtubs, 60 L, 35 W, White, Acrylic
Mfr # VTDR603022R
Zoro # G3087676
product price: $500.47
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$500.47
Free 30-Day Returns
Key Features
- Length 60
- Width 35
- Color White
- Material Acrylic
- Height 21.63
Product Information
Dimensions
Length | 60 |
Width | 35 |
Height | 21.63 |
Length (In.) | 60 |
Depth to Overflow (Inch) | 14 |
Width (In.) | 35 |
Height (In.) | 21.63 |
Details
Item | Alcove Bathtubs |
Color | White |
Material | Acrylic |
Finish | White |
Includes | Bathtub |
Weight | 63.94 |
Features | Acrylic over fiberglass, Fits in a standard alcove tub space, provides more interior space because of bowed front apron, Overall dimensions: (L)60" x (W)35" x (H)21-5/8", Tile flange on 3 sides, Water depth is 14" to overflow, 57 gallon tub capacity, Right/Left-handed drain placement, Wall mount tub filler ready, Finished in brilliant glossy white on all exposed sides |
Faucet Mount | Wall Mount |
Faucet Holes | 0 |
Collection | Aqua Eden |
Theme | Modern |
Drain Placement | Right |
Installation Type | Alcove |
Weight (Lbs.) | 63.94 |
ADA Compliant | FALSE |
Drain Included | No |
Capacity (Gal.) | 57 |
Description
Create lasting memories of bubble baths with your children or relax from the stresses of the day with a top-notch alcove tub by Kingston Brass. Extremely user-friendly with effortless installation and simplistic construction, the alcove tub is the perfect addition to your home if you are looking for pristine performance and polished refinery. The Aqua Eden 60 in. acrylic alcove tub with right hand drain hole will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1-1/2" Solder Bronze Swing Check Valve (1510T 1 1/2)
- KOHLER Check Guide (41303-RP)
- LEGRIS Female Adapter, 1/4 in Tube Size, Nylon, Black, 10 PK (3014 56 11)
- SLOAN Sloan Valve 5302305 B-50-A Handle Repair Kit (5302305)
- AQUA EDEN Alcove Bathtubs, 60 L, 35 W, White, Acrylic (VTDR603022L)
- AQUA EDEN Clawfoot Bathtubs, 60 L, 30.31 W, White/Brushed Nickel, Cast Iron (VCTND603119NC8)
- AQUA EDEN Alcove Bathtubs, 54 L, 30 W, White, Acrylic (VTAP543023R)
- AQUA EDEN Clawfoot Bathtubs, 72 L, 31.88 W, White/Polished Chrome, Cast Iron (VCT7DE7232NL1)
- AQUA EDEN Alcove Bathtubs, 60 L, 30.69 W, White, Acrylic (VTDE603121R)
- AQUA EDEN Pedestal Bathtubs, 60 L, 30.69 W, White, Cast Iron (VCTND603024)
- KOHLER Stargaze Fs 60 Bath With Bask (24011-W1-0)
- Aqua Eden Bath Tubs