Aqua Creek Products F-808SA 1.9 x 6 in. Standard Anchor Bronze Scout
Mfr # F-808SA
Zoro # G903981571
Product Information
- Brand Aqua Creek
- MFR # F-808SA
- Zoro # G903981571
- UPC # 811628020536
- Country of Origin China
- Category Pool Accessories
Description
Aqua creek products provide the total solution for pool and spa access. We are passionate about making aquatic access easy and affordable with high quality aquatic access equipment. We are constantly evolving, changing, and improving the quality and usability of our products.
The Ranger features a 350 pound weight capacity while maintaining a sleek, low profile design. This lift is ideal for use on smaller hotel and motel swimming pools. It is also a great economical choice for backyard enthusiasts who enjoy their independence. It is designed to be independently operated by the user, allowing the individual full control of the lift with an easy 2 button remote.
Features- All stainless steel construction
- Durable powder coat finish
- Flip-up armrests
- Adjustable foot rest & lap belt
- Water resistant handset
- Rechargeable battery with wall mount charger
- Dimension: 9" x 5" x 5"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELCO Medium Duty 3000 psi 5.0 gpm Hot Water Electric Pressure Washer (65044)
- CAMCO TASTEPURE 25FT, DRINKING WATER HOSE, 5/8IN ID, LLC (22783)
- RUFF DAWG Ruff Dawg Big Dawg (4266)
- LANDSCAPERS SELECT Fertilizer W/Iron 29-0-4 5M (902737)
- AQUA CREEK Aqua Creek Products F-40CBJV Replacement Ranger Vito Control Box (F-40CBJV)
- TAYLOR TECHNOLOGIES Complete High Range Pool & Spa Water Test Kit (TA60179)
- LASCO FITTINGS Lasco Fittings PV14130070.75 in. Insert Male Pipe Thread 90 deg Elbow (PV1413007)
- PENTAIR POOL PRODUCTS Master Temp 250 Pool Heater Manifold Kit (460748)
- MIDWEST CANVAS 24 x 40 Ft. Extra Heavy (MW2440EHVY)
- OLYMPIAN ATHLETE 6-Player Croquet Set (OL131150)
- LASTPLAY 3 x 4 x 6 in. Saddle Clamp (LA185783)
- Aqua Creek Pool Accessories