Aqua Creek Products F-04CAJP 12 lbs Standard Four point with JIG Inserts Pro XR Ambassador Anchor Kit
Mfr # F-04CAJP
Zoro # G104032553
Product Information
- Brand Aqua Creek
- MFR # F-04CAJP
- Zoro # G104032553
- UPC # 811628020253
- Country of Origin China
- Category Shooting & Archery Accessories
Description
Aqua creek products provide the total solution for pool and spa access. We are passionate about making aquatic access easy and affordable with high quality aquatic access equipment. We are constantly evolving, changing, and improving the quality and usability of our products.
The Ranger features a 350 pound weight capacity while maintaining a sleek, low profile design. This lift is ideal for use on smaller hotel and motel swimming pools. It is also a great economical choice for backyard enthusiasts who enjoy their independence. It is designed to be independently operated by the user, allowing the individual full control of the lift with an easy 2 button remote.
Features- All stainless steel construction
- Durable powder coat finish
- Flip-up armrests
- Adjustable foot rest & lap belt
- Water resistant handset
- Rechargeable battery with wall mount charger
- Dimension: 19" x 13" x 7"
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 20 ft L x 0.5 mm H x 16 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-16X20)
- STENS Face Shield For Meets Ansi Z87+ High Impact, Universal Mounts Headgear; 751-975 (751-975)
- ZORO SELECT Hardware Cloth, Height 36 In., 23 Ga (4LVE4)
- NYLGLO Massachusetts Flag, 5x8 Ft, Nylon (142480)
- KANE MANUFACTURING CO. INC Kane Rattle Paddle 47" Red (RP47C)
- ALLEN CO Del Norte Leather Belt Loop Cartridge Holder, Brown (8513)
- SINGING ROCK C2001X030 Dyneema 11Mm Sling 30Cm (449150)
- CONDOR OUTDOOR PRODUCTS SHOTGUN AMMO POUCH, COYOTE BROWN (MA12-498)
- ALLEN CO Heritage Western Scallop Leather Rifle Sling, Brown (8508)
- BIRCHWOOD CASEY Angled Cleaning Brushes, Bronze, Nylon A (BC-41108)
- 1791 EVERYDAY CARRY 14oz Heavy Duty Work Belt with Roller Buckle for Everyday Carry, Full Grain American Leather (WEB-EDC-BLT-48-BLK)
- Aqua Creek Shooting & Archery Gear