Shop All Pool Accessories
Aqua Creek
Aqua Creek Products F-033EZA 1.9 x 6 in. Standard Anchor Kit with EZ & Power EZ
Mfr # F-033EZA
Zoro # G904111748
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Aqua Creek
- MFR # F-033EZA
- Zoro # G904111748
- UPC # 811628020888
- Country of Origin China
- Category Pool Accessories
Description
Aqua creek products provide the total solution for pool and spa access. We are passionate about making aquatic access easy and affordable with high quality aquatic access equipment. We are constantly evolving, changing, and improving the quality and usability of our products.
The EZ Lift is an affordable, manually operated lift designed for residential use. The EZ Lift has a weight capacity of up to 400 pounds and can accommodate pool wall heights up to 15 inches. This feature makes it ideal for both in and above ground pools. Also great as a boat access lift.
Features- Manually operated hydraulic ram
- Concrete embedded anchor system
- Dimension: 9" x 5" x 5"
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PET ADOBE Cat tree and Scratcher with 2 Sisal Post, Bed and Interactive Toy Play for Cats/Kitten |15.75-inch (408946VOD)
- CLASSIC ACCESSORIES UTV Double Gun Carrier, Camo (18-130-016001-00)
- BRIGGS & STRATTON Fuel Filter (595824)
- RAIN BIRD Spray Head for Shrubs, Plastic, Steel (1804QDS-25)
- AQUA CREEK Aqua Creek Products F-40CBJV Replacement Ranger Vito Control Box (F-40CBJV)
- AQUA CREEK Aqua Creek Products F-808SA 1.9 x 6 in. Standard Anchor Bronze Scout (F-808SA)
- TECHNICAL PRODUCTS Technical Products SP206CC No.6 Winter Plug 1 in. Fitting (SP206CC)
- BIO-DEX LABORATORIES Bio-Dex Laboratories ADQ50EACH 1 qt Aquadex 50 Stain-Off (ADQ50EACH)
- APC Apc FC-2560 Cartridge; 135 Sq. ft. (APCC7310)
- CMP 8 in. Anti Vinyl Pool Main Drain (CMP25548059000)
- PENTAIR POOL PRODUCTS Rainbow 190 Stainless Steel Nut And Bolt (R201496)
- Aqua Creek Pool Accessories