Shop All Floor Cleaners and Maintainers
Aqua Chempacs
Neutralizer and Conditioner, 404, PK108
Mfr # 1193
Zoro # G1933799
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flash Point 105 Degrees F
- Standards OSHA
- Cleaner Form Liquid
- pH Value Acidic
- pH Level 3
Product Information
- Brand Aqua Chempacs
- MFR # 1193
- Zoro # G1933799
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Details
Item | Neutralizer and Conditioner |
Flash Point | 105 Degrees F |
Standards | OSHA |
Cleaner Form | Liquid |
pH Value | Acidic |
pH Level | 3 |
Description
Neutralizer and Conditioner, Cleaner Form Liquid, pH Level 3, pH Value Acidic, Concentrated, Standards OSHA, Flash Point 105 Degrees F, Package Quantity 108
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ69BA)
- BISSELL UPRIGHT - BELT - VACUUM, 30563A (BGOR-23)
- PROTOCHEM LABORATORIES High Count Fly Drain Treatment Gel, 32 oz., EA1 (PC-FLYZYME-1)
- CASCADES PRO Towels & Wipes, White, Cellulose; Latex Free Binder, 50 Wipes, 12" x 13", 16 PK (W300)
- AQUA CHEMPACS Neutralizer and Conditioner, 410, PK48 (1227)
- AQUA CHEMPACS Neutral Floor Cleaner, 120 per pk., Bucket (4-0506)
- AQUA CHEMPACS Floor Cleaner, Liquid, Bucket, 20 ct (4-0607)
- AQUA CHEMPACS Floor Cleaner, Liquid, Bucket, 20 ct (4-0198)
- AQUA CHEMPACS Sanitary Cleaner, 201, PK132 (1061)
- AQUA CHEMPACS Neutral Floor Cleaner, 1802, PK180 (1062)
- COOL KITCHEN DVO Wiwax Floor Cleaner- 1 Gallon (CO3484874)
- Aqua Chempacs Floor Cleaners and Maintainers