Shop All Pool Games & Toys
This Product is Discontinued
Aqua Cell
Pool Float, Foam, Blue, 72in L X 26in W (Discontinued)
Mfr # NT104B
Zoro # G9325111
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inflatable No
- Color Blue
- Length 72 in
- Width 26 in
- Weight Capacity 300 lb
Product Information
- Brand Aqua Cell
- MFR # NT104B
- Zoro # G9325111
- UPC # 672875500260
- Country of Origin United States
- Category Pool Games & Toys
Dimensions
Length | 72 in |
Width | 26 in |
Details
Item | Pool Float |
Inflatable | No |
Color | Blue |
Weight Capacity | 300 lb |
Thickness | 1 3/4 in |
Material | Foam |
Description
Pool Float, Inflatable No, Color Blue, Length 72 in, Width 26 in, Thickness 1 3/4 in, Material Foam, 300 lb Weight Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.