Shop All Warmers and Chillers
Apw Wyott
Round Countertop Warmer, 11 Qt
Mfr # RW-2V-SP
Zoro # G0843561
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 11 qt
- Voltage 120
- Material Stainless Steel
- Watts 700
- Amps 5.8 A
Product Information
- Brand Apw Wyott
- MFR # RW-2V-SP
- Zoro # G0843561
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Depth | 12.5 |
Width | 12.5 |
Height | 8 1/4 in |
Overall Width | 12 1/2 in |
Overall Height | 8 1/2 in |
Cord Length | 5 ft |
Overall Depth | 12 1/2 in |
Details
Item | Round Countertop Warmer |
Capacity | 11 qt |
Voltage | 120 |
Material | Stainless Steel |
Watts | 700 |
Amps | 5.8 A |
Operating Temp. Range | Up to 140 Degrees F |
Includes | Thermostatic Controls, Fiberglass Insulation, 60 in 3-Wire Power Cord |
Product Type | Food Warmer |
Current | 5.8 A |
Wattage | 700 W |
Maximum Operating Temperature | 140 Degrees F |
Description
Round Countertop Warmer, Product Type Food Warmer, Capacity 11 qt, Overall Height 8 1/2 in, Overall Width 12 1/2 in, Overall Depth 12 1/2 in, Maximum Operating Temperature 140 Degrees F, Voltage 120V AC, Wattage 700 W, Current 5.8 A, Material Stainless Steel, Cord Length 5 ft, Includes 60 in 3-Wire Power Cord Fiberglass Insulation, Hinged Cover, Inset, Ladle, Thermostatic Controls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERO Baking Jam Strawberry 27.56lbs (6858.192)
- NORLAKE Heated Vent, Kason #1830 #1825 (171846)
- VOLLRATH Bain Marie Pot Cover (79100)
- FRYMASTER W/Man Reset 435F Tstat (8073559)
- APW WYOTT Round Countertop Warmer, 7 Qt (RW-1V-SP)
- APW WYOTT Round Countertop Cooker, 11 Qt, 1200W (RCW-11SP)
- APW WYOTT Cooker/Warmer, 22 Qt (CW-2AI)
- APW WYOTT Countertop Warmer, 22 Qt (W-3VI)
- APW WYOTT Countertop Cooker/Warmer, 28.5 Qt (W-43V)
- NUTRICHEF Food Warming Tray / Buffet Server / Hot Plate Warmer (PKBFWM33)
- VOLLRATH Third-Size Cover, Solid (75130)
- Apw Wyott Warmers and Chillers