Shop All Food Service Appliance Parts
Apw Wyott
Power Cord 120V
Mfr # AS-55970
Zoro # G7370447
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HD-1, HD-2, HD-3, HDD-C, HDD-L, HDDS-C, HDDS-L, HDX-1, HDX-2, HDX-3, HDX-4, W-43V, WD-1CMF, WD-2CMF, WD-2CMF-DHC, WD-3CMF
- Fits Brand APW Wyott
- For Use With Mfr. Model Number HD-1, HD-2, HD-3, HDD-C, HDD-L, HDDS-C, HDDS-L, HDX-1, HDX-2, HDX-3, HDX-4, W-43V, WD-1CMF, WD-2CMF, WD-2CMF-DHC, WD-3CMF
Product Information
- Brand Apw Wyott
- MFR # AS-55970
- Zoro # G7370447
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Power Cord 120V |
For Use With | HD-1, HD-2, HD-3, HDD-C, HDD-L, HDDS-C, HDDS-L, HDX-1, HDX-2, HDX-3, HDX-4, W-43V, WD-1CMF, WD-2CMF, WD-2CMF-DHC, WD-3CMF |
Fits Brand | APW Wyott |
For Use With Mfr. Model Number | HD-1, HD-2, HD-3, HDD-C, HDD-L, HDDS-C, HDDS-L, HDX-1, HDX-2, HDX-3, HDX-4, W-43V, WD-1CMF, WD-2CMF, WD-2CMF-DHC, WD-3CMF |
Description
Power Cord 120V, Fits Brand APW Wyott, For Use With Mfr. Model Number HD-1, HD-2, HD-3, HDD-C, HDD-L, HDDS-C, HDDS-L, HDX-1, HDX-2, HDX-3, HDX-4, W-43V, WD-1CMF, WD-2CMF, WD-2CMF-DHC, WD-3CMF, For Use With HD-1, HD-2, HD-3, HDD-C, HDD-L, HDDS-C, HDDS-L, HDX-1, HDX-2, HDX-3, HDX-4, W-43V, WD-1CMF, WD-2CMF, WD-2CMF-DHC, WD-3CMF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE SWITCH WTR LVL 195/240/290 PKG (F0340345-10P)
- CAMBRO 2 qt Food Storage Container (RFS2148)
- ALLIANCE KIT BUTTON E-STOP W/SGL NC CON (F200233700P)
- SCOTSMAN O-Ring, 13-0617-45 (13-0617-45)
- APW WYOTT Gear, Conveyor 11 Tooth, 3/8 Bore (AS-85046)
- APW WYOTT Grill Plate (83017)
- APW WYOTT Quartz Heater, 1050W, 240V (AS-82530100)
- APW WYOTT Element, 120V, 832W (2N-93300017)
- APW WYOTT Element 208V, 850W (AS-54061)
- APW WYOTT Terminal Block End (2E-34236)
- FILTER EXPRESS OPTIPURE Filter (300-05835)
- Apw Wyott Food Service Appliance Parts