Shop All Concession Equipment
Apw Wyott
Electric Griddle, W 36 In
Mfr # EG-36I
Zoro # G9809064
product price: $3,096.50
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,096.50
Free 30-Day Returns
Key Features
- Voltage 208/240
- Amps 49/56
- Heat Setting Up to 450 Degrees F
- Cooking Surface (in.) 35 3/16 W x 19 1/2 in L
- Overall Length (In.) 25 in
Product Information
- Brand Apw Wyott
- MFR # EG-36I
- Zoro # G9809064
- Country of Origin United States
- Category Concession Equipment
Dimensions
Overall Length (In.) | 25 in |
Overall Width (In.) | 36 in |
Overall Height (In.) | 15 1/2 in |
Overall Height | 15 1/2 in |
Overall Width | 36 in |
Overall Depth | 25 in |
Cooking Surface Depth | 19 1/2 in |
Cooking Surface Width | 35 1/4 in |
Details
Item | Electric Countertop Griddle |
Voltage | 208/240 |
Amps | 49/56 |
Heat Setting | Up to 450 Degrees F |
Cooking Surface (in.) | 35 3/16 W x 19 1/2 in L |
Includes | 4 in Adjustable Legs, Flat Polished Steel Griddle Plate, Grease Collection Drawer, Grease Trough, Shut-Off Valve |
Material | Stainless and Aluminized Steel |
Maximum Operating Temperature | 450 Degrees F |
Control Type | Manual |
Current | 0.9 A |
Installation Type | Countertop |
Power Source | Electric |
Description
Electric Countertop Griddle, Power Source Electric, Cooking Surface Depth 19 1/2 in, Cooking Surface Width 35 1/4 in, Overall Height 15 1/2 in, Overall Width 36 in, Overall Depth 25 in, Material Aluminized Steel, Stainless Steel, Control Type Manual, Voltage 208V AC, Installation Type Countertop, Maximum Operating Temperature 450 Degrees F, Current 0.9 A, Includes 4 in Adjustable Legs, Flat Polished Steel Griddle Plate, Grease Collection Drawer, Shut-Off Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Drive Pin (00-436447)
- SOUTHBEND Insert, Knob (1195069)
- GROEN Stem Assembly- 1-1/2" (Z009027)
- ALLPOINTS Allpoints 51-1114 Coaxial Thermocouple; 36"; 11/32"-32 Thread (511114)
- APW WYOTT Roller Grill, 23 3/4x11 1/4 In (HRS-31S)
- APW WYOTT Electric Griddle, W 24 In (EG-24I)
- BUNN Frozen Slushy Machines (58000.0010)
- UNIWORLD Churro Plain Nozzle Adapter (UCM-NZ2)
- CUSIMAX Food Dehydrator , Electric Dryer Dehydrator with Digital Timer & Temperature Control (CMDH-805R)
- GREAT NORTHERN POPCORN Foundation Popcorn Machine with Cart Popper Makes 3 Gallons, 8-Ounce Kettle, Drawer, Tray, Scoop (Red) (387508BKB)
- CAMBRO Tray, 12 in, Black (EADT1220CW110)
- Apw Wyott Concession Equipment