Shop All Ovens and Ranges
Apw Wyott
26-3/4" x 18" x 15-1/2 Manual Gas Griddle
Mfr # GGM-18I
Zoro # G9809091
product price: $1,477.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$1,477.99
Free 30-Day Returns
Key Features
- Material Stainless and Aluminized Steel
- Cooking Surface (in.) 17 1/2 in W x 19 1/2 in L
- Includes 37,500 BtuH, 4 in Adjustable Legs, Flat Polished Steel Griddle Plate, Full 4 in Grease Trough, Shut-Off Valve
- Overall Height (In.) 15 1/2 in
- Overall Length (In.) 26 3/4 in
Product Information
- Brand Apw Wyott
- MFR # GGM-18I
- Zoro # G9809091
- Country of Origin United States
- Category Ovens and Ranges
Dimensions
Overall Height (In.) | 15 1/2 in |
Overall Length (In.) | 26 3/4 in |
Overall Width (In.) | 18 in |
Cooking Surface Depth | 19 1/2 in |
Dimensions (W x D) | 17 1/2 in x 19 1/2 in |
Cooking Surface Width | 17 1/2 in |
Details
Item | Manual Gas Griddle |
Material | Stainless and Aluminized Steel |
Cooking Surface (in.) | 17 1/2 in W x 19 1/2 in L |
Includes | 37,500 BtuH, 4 in Adjustable Legs, Flat Polished Steel Griddle Plate, Full 4 in Grease Trough, Shut-Off Valve |
Control Type | Manual |
Description
Manual Gas Griddle, Power Source Gas, Cooking Surface Depth 19 1/2 in, Cooking Surface Width 17 1/2 in, Overall Height 15 1/2 in, Overall Width 18 in, Overall Depth 26 3/4 in, Material Aluminized Steel, Stainless Steel, Control Type Manual, Number of Burners 1, Includes 37.4 in Adjustable Legs, Flat Polished Steel Griddle Plate, Full 4 in Grease Trough, Shut-Off Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDEN DIPT Golden Dipt Old South Fish Fry Meal 5lbs Bag, PK6 (G8001.21)
- MERCER CUTLERY Zum Santoku Knife, 7" (M19050)
- FOX RUN Fat/Gravy Separator Clr (5598)
- IMPERIAL Thermostat Dial, Black (1106)
- APW WYOTT 26-3/4" x 48" x 15-1/2 Manual Gas Griddle (GGM-48I)
- COOKING PERFORMANCE GROUP S36-SU-N Gas 6 Burner 36in Step-Up Range with 1 Standard Oven (351S36SUN)
- VULCAN RESTAURANT EQUIPMENT Vulcan MSA36-102, Heavy-Duty Flat Top Griddle/Grill, Propane, S/S, 3 Burners (MSA36-102)
- COOKING PERFORMANCE GROUP WOKR16L Liquid Propane Wok Range with 16in Ring - 125000 BTU (351WOKR16L)
- COOKING PERFORMANCE GROUP CL-CPG-72-NL 72in Gas Lava Briquette Charbroiler - 240000 BTU (351CLCPG72NL)
- COLEMAN 2000020953 Perfectflow 2 Burner Propane Stove (160634)
- VULCAN RESTAURANT EQUIPMENT Vulcan 36IRB-N, Infrared Salamander Broiler, Natural Gas, S/S, 2 Ceramic Infrared Burners (36IRB-N)
- Apw Wyott Ovens and Ranges