Shop All Toasters
This Product is Discontinued
Apw Wyott
24-5/8" Stainless Steel Bun Grill Toaster (Discontinued)
Mfr # M-83 120V
Zoro # G6757581
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Commercial
- Voltage 120V
- Includes 4 in Adjustable Legs, 6 in Snap-On Superfeeder, Butter Wheel And Pan, Permanent Grill Surface, Self-Leveling Conveyor
- Length (In.) 12 in
- Width (In.) 24 5/8 in
Product Information
Dimensions
Length (In.) | 12 in |
Width (In.) | 24 5/8 in |
Depth | 12" |
Width | 24-5/8" |
Overall Depth | 12 in |
Overall Width | 24 5/8 in |
Details
Item | Bun Grill Toaster |
Type | Commercial |
Voltage | 120V |
Includes | 4 in Adjustable Legs, 6 in Snap-On Superfeeder, Butter Wheel And Pan, Permanent Grill Surface, Self-Leveling Conveyor |
Color | Stainless Steel |
Description
Bun Grill Toaster, Overall Depth 12 in, Overall Width 24 5/8 in, Includes 4 in Adjustable Legs, 6 in Snap-On Superfeeder, Butter Wheel And Pan, Permanent Grill Surface, Self-Leveling Conveyor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.