Shop All Network Security Hardware
Apricorn
Fips Validated 2Tb Usb 3.0 Har
Mfr # A25-3PL256-2000F
Zoro # G5436594
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.3"
- Color Black
- Depth 4.7"
- Height 0.7"
- Product Type Hard Drive
Product Information
- Brand Apricorn
- MFR # A25-3PL256-2000F
- Zoro # G5436594
- UPC # 708326914116
- Country of Origin China
- Category Network Security Hardware
Dimensions
Width | 3.3" |
Depth | 4.7" |
Height | 0.7" |
Details
Color | Black |
Product Type | Hard Drive |
Description
The Apricorn brand FIPS Validated 2TB USB 3.0 Hard Drive has a width of 3.3", a depth of 4.7", a height of 0.7", and a product type of Hard Drive. It is black in color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLIS Cleaning Kit, Printer (ACL001)
- ILC Replacement for Dymo Labelmanager 360d Battery (LABELMANAGER 360D BATTERY DYMO)
- 3DCONNEXION CadMouse Pad (3DX700053)
- MIDLAND RADIO Desktop Charger GXT1000 SERIES (AVP10)
- APRICORN Usb Key 120G Secure (ASK3-120GB)
- SONICWALL Tz670 Appliance Only (02-SSC-2837)
- TENN TEX Tenn Tex TNT 508 Hook Dowel for Front Lock Undermount slides (TNT 508)
- SELBY Selby SYX 5207 7.75 x 0.125 in. Wire Shelf Support (SYX 5207)
- CISCO Cisco Firepower 1120 Asa (FPR1120-ASA-K9)
- MOPEKA Mopeka 024-3000 Tank Check Bluetooth Gateway/WiFi Bridge (024-3000)
- PATTON ELECTRONICS Connect-It Rs232-Rs422 Conv, Db9F-Rj45 (222N9FRJ45)
- Apricorn Network Security Hardware