Shop All Internal Hard Drives
Apricorn
Apr 4Tb Ssd Aegisfrtrs Pdlck
Mfr # A25-3PL256-S4000F
Zoro # G5499698
product price: $1,309.99
/ea
Free Shipping & Returns
$1,309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Interface USB 3.0
- Recording Capacity 4 TB
- Product Type Solid State Drive
- Encryption Standard 256-bit
- Drive Type External
Product Information
- Brand Apricorn
- MFR # A25-3PL256-S4000F
- Zoro # G5499698
- UPC # 708326914338
- Country of Origin China
- Category Internal Hard Drives
Details
Item | Solid State Drive |
Interface | USB 3.0 |
Recording Capacity | 4 TB |
Product Type | Solid State Drive |
Encryption Standard | 256-bit |
Drive Type | External |
Buffer | 8 MB |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12AH Battery Replaces CoilPro CC-140 Cleaning System + 12V Chargr (ML12-12F2CHRGR346)
- TRIPP LITE USB 2.0 Cable, Hi-Speed A/B, Choke, M/M, 3ft (U023-003)
- ILC Replacement For ENERGIZER, L91BP2 (L91BP-2)
- COMMSCOPE Replacement for Tessco L5tnm-ps (L5TNM-PS)
- APRICORN Aegis Padlock 2Tb Usb (ADT-3PL256-2000)
- APRICORN 8Tb Aegis Fips Validated Ext P (ADT-3PL256F-8000)
- APRICORN Aegis Frtrss L3 500Gb (AFL3-500)
- APRICORN Aegis Frtrss L3 1Tb Ssd (AFL3-S1TB)
- APRICORN 1Tb Aegis Padlock 3.0 256-Bit (A25-3PL256-1000)
- APRICORN Apr 10Tb Aegis Fips Dsktp Drve (ADT-3PL256F-10TB)
- AXIOM MANUFACTURING Axiom 3.84Tb Ep400 Lff Ssd For Hp (SSDEP40ML3T8-AX)
- Apricorn Internal Hard Drives