Shop All Internal Hard Drives
Apricorn
Aegis Frtrss L3 512Gb Ssd
Mfr # AFL3-S500
Zoro # G5458023
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Interface USB 3.0
- Recording Capacity 512 GB
- Features Hardware Encryption
- Product Type Solid State Drive
- Drive Type External
Product Information
- Brand Apricorn
- MFR # AFL3-S500
- Zoro # G5458023
- UPC # 708326914772
- Country of Origin United States
- Category Internal Hard Drives
Details
Item | Solid State Drive |
Interface | USB 3.0 |
Recording Capacity | 512 GB |
Features | Hardware Encryption |
Product Type | Solid State Drive |
Drive Type | External |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Bell Button, Round Contemporary Satin Nickel (BBR213U15)
- CORSAIR VENGEANCE RGB PRO 32GB Black (CMW32GX4M2Z3600C18)
- SICURIX ID Card Holders, Sealable, Horizontal, 3-3/4"x2-5/8", 50/PK, CL PK (BAU47830)
- TRIPP LITE KVM, Server Interface Unit, USB, Virtual (B078-101-USB2)
- APRICORN Aegis Frtrss L3 500Gb (AFL3-500)
- APRICORN Apr 10Tb Aegis Fips Dsktp Drve (ADT-3PL256F-10TB)
- APRICORN 8Tb Aegis Fips Validated Ext P (ADT-3PL256F-8000)
- APRICORN Aegis Padlock 2Tb Usb (ADT-3PL256-2000)
- APRICORN Aegis Frtrss L3 1Tb Ssd (AFL3-S1TB)
- APRICORN Aes-Xts Pdlck Sec Ub (A25-3PL256-2000)
- SUPER TALENT TeraNova 256GB 2.5in. SATA3 Solid State Drive (TLC) (FTM56N325H)
- Apricorn Internal Hard Drives